Shop All Spring Return Hose Reels
Reelcraft
Hose Reel, 3/4" Hose Dia., 50 ft. Length, 500 psi
Mfr # 83000 OLP
Zoro # G8001275
Free Shipping & Returns
$637.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duty Rating Heavy Duty
- Finish - Hose Reels Powder Coated
- Hose Included No
- Hose Length 50 ft.
- Housing Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Reelcraft
- MFR # 83000 OLP
- Zoro # G8001275
- UPC # 699567001652
- Country of Origin United States
- Category Spring Return Hose Reels
Dimensions
Hose Inside Dia. | 3/4" |
Hose Length | 50 ft. |
Overall Length | 24 in |
Overall Width | 10 1/2 in |
Overall Height | 25 3/8 in |
Reel Width | 10 1/2 in |
Mount Base Height | 12 in |
Swivel Outlet Thread Size | 3/4 in - 14 |
Overall Dimensions | 24 in L x 10 1/2 in W x 25 3/8 in H |
Reel Diameter | 15 1/2 in |
Swivel Outlet Size | 3/4 in |
Mounting Hole Center to Center Width | 6 in |
Mounting Hole Center to Center Height | 10 in |
Swivel Inlet Size | 3/4 in |
Swivel Inlet Thread Size | 3/4 in - 14 |
Mount Hole Diameter | 1/2 in |
Mount Base Width | 7 3/8 in |
Description
Spring Return Hose Reel, Air, Water, Maximum Operating Pressure 500 psi, Hose Capacity 50 ft (3/4 in I.D.), Drive Type Spring Return, Corrosion-Resistant Yes, Enclosed No, For Dual Hose No, Hose Reel Type Free Standing Hose Reel, Vehicle, Wall Mount Hose Reel, Includes Hose No, Mounting Location Ceiling, Floor, Wall, Pedestal Type Dual Pedestal, Number of Guide Arms Double Arm, Overall Height 25 3/8 in, Overall Length 24 in, Overall Width 10 1/2 in, Reel Material Steel, Reel Finish Powder Coated
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ BX93 Cogged Belt, 96 in Outside Length, 21/32 in Top Width, 1 Ribs (BX93)
- BUNTING BEARINGS Sleeve Bearing, I.D. 13/16, L 2, PK3 (CB131616)
- ZORO SELECT Solenoid and Valve Kit (VK5702)
- DAYTON Speed Reducer, Indirect Drive, 92:1 (4Z498)
- REELCRAFT Hose Reel, 1/2" Hose Dia., 100 ft. Length, 500 psi (82000 OLP)
- REELCRAFT Twin Hydraulic Hose Reel, 1/2 in Hose Dia., 50 ft Length, 3,000 psi (TH88000 OMP)
- REELCRAFT Spring Return Hose Reel, 3/4 in Hose Dia., 50 ft Length, 1,250 psi (83050 OMP)
- REELCRAFT Spring Return Hose Reel, 1 in Hose Dia., 50 ft Length, 250 psi (SD14050 OVP)
- REELCRAFT Reelcraft 4625 OLP 3/8"x25' 300 PSI Premium Duty All Steel Spring Retractable Compact Hose Reel (4625 OLP)
- REELCRAFT Reelcraft 7850 OLP 1/2"x 50' 250 PSI Heavy Duty All Steel Spring Retractable Low Pressure Hose Reel (7850 OLP)
- REELCRAFT Spring Return Hose Reel, 3/8 in Hose Dia., 75 ft Length, 300 psi (HD76070 OLP)
- Reelcraft Spring Return Hose Reels