Shop All Hand Crank Hose Reels
Reelcraft
Hose Reel, 3/4" dia., 100 ft., 3000 psi
Mfr # CA33112 M
Zoro # G3913940
product price: $400.99
/ea
Free Shipping & Returns
$400.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Included No
- Hose Length 100 ft.
- Hose Inside Dia. 3/4"
- Reel Inlet 3/4" (F)NPT
- Hose Outlet 3/4" (F)NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Reelcraft
- MFR # CA33112 M
- Zoro # G3913940
- UPC # 699567016960
- Country of Origin United States
- Category Hand Crank Hose Reels
Dimensions
Hose Length | 100 ft. |
Hose Inside Dia. | 3/4" |
Overall Width | 17 3/4 in |
Hose Outside Dia. | 3/4" |
Overall Height | 20 1/4 in |
Overall Length | 25 in |
Details
Hose Included | No |
Reel Inlet | 3/4" (F)NPT |
Hose Outlet | 3/4" (F)NPT |
Finish | Powder Coated |
Duty Rating | Heavy Duty |
Color | Red |
Housing Material | Steel |
Item | Hand Crank Hose Reel |
HP | None |
Mounting | Floor, Wall, Bench, Truck |
Seal Type | Aflas |
Drive Type | Hand |
Max. Temp. Rating | 250 Degrees F |
Max. Pressure Rating | 3000 psi |
Application | Fluids |
Swivel Material | Carbon Steel |
Bearings | Permanently Lubricated |
Description
Hand Crank Hose Reel, Drive Type Hand, Overall Height 20 1/4 in, Overall Length 25 in, Overall Width 17 3/4 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hose Clamp, 2-1/16 to 3 In, SAE 40, SS, PK10 (5340)
- BLACK SWAN Utility/Monotop quart with dauber (22290)
- VALCOOL Coolant, 5 gal., Pail (VP920P-005B)
- AIGNEP USA Elbow Connector, 45/64" Hex, 3/8" Tube (85110-06-06)
- REELCRAFT Hose Reel, 1/2in. dia., 325 ft., 3000 psi (CA32118 M)
- REELCRAFT Hose Reel, 3/8 In ID x 140 Ft, 4500 PSI (CA38106 M)
- REELCRAFT Reel, Hose, 3000 PSI (CA32112 M)
- REELCRAFT Hose Reel, Hand Crank, 1/2 In ID x 50 Ft (CU8050LN)
- REELCRAFT Hose Reel, 3/4in. dia., 175 ft., 3000 psi (CA33118 M)
- REELCRAFT Hose Reel, 1 In ID x 70 Ft, 3000 PSI (HC1200-19-12 1)
- COXREELS Hand Crank Hose Reel, 1-1/2x50 (1185-1124)
- Reelcraft Hose & Cable Reels