Shop All Combination Hose Reels
Reelcraft
Hose Reel 1X50Ft Fuel W/Out Hose
Mfr # FD84000 OLP
Zoro # G0660725
Free Shipping & Returns
$730.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Reel Width 15 3/4 in
- Overall Height 25 5/16 in
- Swivel Material Nickel Plated Steel
- Overall Width 15 11/16 in
- Overall Length 24 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Reelcraft
- MFR # FD84000 OLP
- Zoro # G0660725
- UPC # 699567003366
- Country of Origin United States
- Category Combination Hose Reels
Dimensions
Reel Width | 15 3/4 in |
Overall Height | 25 5/16 in |
Overall Width | 15 11/16 in |
Overall Length | 24 in |
Swivel Inlet Size | 1 in |
Swivel Outlet Thread Size | 1 in - 11 1/2 |
Mount Base Width | 9 3/8 in |
Swivel Outlet Size | 1 in |
Swivel Inlet Thread Size | 1 in - 11 1/2 |
Reel Diameter | 15 1/2 in |
Mounting Hole Center to Center Width | 7 7/8 in |
Mount Hole Diameter | 1/2 in |
Mounting Hole Center to Center Height | 10 1/2 in |
Overall Dimensions | 24 in L x 15 11/16 in W x 25 5/16 in H |
Mount Base Height | 12 in |
Description
Spring Return Hose Reel, Fuel, Maximum Operating Pressure 500 psi, Hose Capacity 50 ft (1 in I.D.), Drive Type Spring Return, Corrosion-Resistant Yes, Enclosed No, For Dual Hose No, Hose Reel Type Free Standing Hose Reel, Vehicle, Wall Mount Hose Reel, Includes Hose No, Mounting Location Ceiling, Floor, Wall, Pedestal Type Dual Pedestal, Number of Guide Arms Double Arm, Overall Height 25 5/16 in, Overall Length 24 in, Overall Width 15 11/16 in, Reel Material Steel, Reel Finish Powder Coated
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Roller Chain, Riveted, 60 ANSI, 10 ft. (2YDW8)
- MARATHON MOTORS Hazardous Loc Mtr, 3 Ph, TEFC, 5 HP, T3B (184TTGCD6526)
- SMC Male Adapter, 1/8 in., TubexUNF (KQ2H01-32A)
- PPD Push Lock In-line Filter, 40 μm. 1/4" fittings; poly filter. Small (PPDF-25-1/4-1/4-P40)
- REELCRAFT Hose Reel 3/4X50Ft Fuel W/Out Hose (F83000 OLP)
- REELCRAFT Hose Reel 1/2X50Ft Clean Air W/Out Hose (7800 OLB21)
- REELCRAFT Hose Reel 1/2X50Ft Oil W/Out Hose (7800 OMP)
- REELCRAFT Reelcraft L 4545 123 3A 12 AWG/3 Cond x 45ft, 20A, Single Outlet, w Cord, 27lb (L 4545 123 3A)
- REELCRAFT Hose Reel, Welding Gas, 75 Ft (TW86075 OLPT)
- REELCRAFT Reel Pivot Base (600801)
- REELCRAFT 45 ft. 12/3 Extension Cord Reel 15.0 A Amps 2 Outlets 120V AC Voltage (L 4545 123 7)
- Reelcraft Hose & Cable Reels