Shop All Hand Crank Hose Reels
Reelcraft
Hose Reel, 1in. dia., 100 ft., 3000 psi
Mfr # CH37118 M
Zoro # G0299279
product price: $724.99
/ea
Free Shipping & Returns
$724.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Included No
- Hose Length 100 ft
- Hose Inside Dia. 1 in
- Reel Inlet 1 in (F)NPT
- Hose Outlet 1 in (F)NPT
Product Information
- Brand Reelcraft
- MFR # CH37118 M
- Zoro # G0299279
- UPC # 699567016991
- Country of Origin United States
- Category Hand Crank Hose Reels
Dimensions
Hose Length | 100 ft |
Hose Inside Dia. | 1 in |
Overall Height | 20 1/4 in |
Overall Length | 17 3/4 in |
Hose Outside Dia. | 1 in |
Overall Width | 31 3/4 in |
Mounting Hole Center to Center Width | 21 3/4 in |
Swivel Outlet Thread Size | 1 in - 11 1/2 |
Mount Base Height | 12 5/8 in |
Reel Diameter | 6 3/8 in |
Swivel Inlet Thread Size | 1 in - 11 1/2 |
Swivel Inlet Size | 1 in |
Overall Dimensions | 17 3/4 in L x 31 3/4 in W x 20 1/4 in H |
Mount Hole Diameter | 1/2 in |
Swivel Outlet Size | 1 in |
Handle Length | 3 3/4 in |
Reel Width | 18 in |
Mount Base Width | 21 3/4 in |
Mounting Hole Center to Center Height | 9 in |
Description
Hand Crank Hose Reel, Air, Diesel, Garden, Gasoline, Hydraulic Oil, Oil, Pre-Rinse, Pressure Washer, Washdown, Water, Hose Capacity 100 ft (1 in I.D.), 3,000 psi, Overall Height 20 1/4 in, Overall Length 17 3/4 in, Overall Width 31 3/4 in, Reel Material Steel, Reel Finish Powder Coated, Drive Type Hand Crank, Enclosed No, Includes Hose No, Mounting Location Bench, Floor, Truck, Wall, Reel Color Red, Includes Gooseneck Yes
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FASCO Motor, 1/45 HP, OEM Replacement Brand: Broan Replacement For: 99080345 (D632)
- MARTIN SPROCKET & GEAR Spk Roller Saber, 60BS20HT 1 7/16 (60BS20HT 1 7/16)
- DYNAMIC Flow Control, 30GPM Max Flow, 3/8"NPTF Prt (450051)
- SPEEDAIRE Element, Pre-Filter, 5 Microns, 353 CFM (4GPH5)
- REELCRAFT Hose Reel, 3/8 In ID x 140 Ft, 4500 PSI (CA38106 M)
- REELCRAFT Reel, Pressure Washer (CA38112 M)
- REELCRAFT Hose Reel, Bumper, 25 ft. X 1/4", ST, BR (AV5425 ELP)
- REELCRAFT Hose Reel, Hand Crank, 3/8 In ID x 100 Ft (CT6100HN)
- REELCRAFT Hand Crank Hose Reel, 3/8 x 100ft. (CU6100LN)
- REELCRAFT Hose Reel, Hand Crank, 1/2 In ID x 100 Ft (CU8100LN)
- COXREELS Swivel Mount Hand Crank Hose Reel (SM17-3-250)
- Reelcraft Hose & Cable Reels