Shop All Combination Hose Reels
This Product is Discontinued
Reelcraft
Hose Reel, 1/4in. dia., 60 ft., Grade R (Discontinued)
Mfr # TW7460 OLP
Zoro # G9972943
Free Shipping & Returns
This Product is Discontinued
Key Features
- Hose Included Yes
- Drive Type Spring Return
- Hose Inside Dia. 1/4 in
- Hose Length 60 ft
- (F)NPT Reel Inlet (In.) 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Reelcraft
- MFR # TW7460 OLP
- Zoro # G9972943
- UPC # 699567017691
- Country of Origin United States
- Category Combination Hose Reels
Dimensions
Hose Inside Dia. | 1/4 in |
Hose Length | 60 ft |
Overall Width | 7 3/8 in |
Overall Height | 20 1/4 in |
Overall Length | 19 3/4 in |
Mounting Hole Center to Center Width | 7 7/8 in |
Hose 1 Fitting B Size | 9/16 in |
Reel Width | 7 3/8 in |
Overall Dimensions | 19 3/4 in L x 7 3/8 in W x 20 1/4 in H |
Fitting Size | 9/16 in x 9/16 in |
Hose 1 Length | 60 ft |
Reel Diameter | 9 in |
Hose 2 Outside Diameter | 1/2 in |
Hose 2 Inside Diameter | 1/4 in |
Mount Base Height | 9 in |
Mount Base Width | 5 in |
Hose 1 Outside Diameter | 1/2 in |
Swivel Inlet Thread Size | 1/4 in - 18 |
Hose 1 Inside Diameter | 1/4 in |
Hose 2 Fitting B Size | 9/16 in |
Swivel Outlet Thread Size | 9/16 in - 18 |
Mounting Hole Center to Center Height | 3 7/8 in |
Mount Hole Diameter | 1/2 in |
Hose 2 Fitting A Size | 9/16 in |
Swivel Inlet Size | 1/4 in |
Swivel Outlet Size | 9/16 in |
Hose 1 Fitting A Size | 9/16 in |
Hose 2 Length | 60 ft |
Description
Welding Hose Reel, Welding, Hose Grade R, 200 psi, 0 psi, Hose Capacity 60 ft (1/4 in ID), Combination Type Oxygen/Acetylene, Drive Type Spring Return, For Dual Hose Yes, Hose Reel Type Vehicle, Wall Mount Hose Reel, Hose Return Speed Control No, Includes Hose Yes, Hose 1 Color Red, Hose 1 Cover Material Rubber, Hose 1 Fitting A Gender Female, Hose 1 Fitting A Material Brass, Hose 1 Fitting A Size 9/16 in, Hose 1 Fitting A Type UNF, Hose 1 Fitting B Gender Female, Hose 1 Fitting B Material Brass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.