Shop All Combination Hose Reels
This Product is Discontinued
Reelcraft
Hose Reel, 1/4in. dia., 25 ft., Grade R (Discontinued)
Mfr # TW5425 OLP
Zoro # G9972961
Free Shipping & Returns
This Product is Discontinued
Key Features
- (F)NPT Reel Inlet (In.) 1/4 in
- Hose Grade R
- Max. Pressure 200 psi
- Hose Inside Dia. 1/4 in
- Thread 9/16"-18 UNF
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Reelcraft
- MFR # TW5425 OLP
- Zoro # G9972961
- UPC # 699567017677
- Country of Origin United States
- Category Combination Hose Reels
Dimensions
Hose Inside Dia. | 1/4 in |
Hose Length | 25 ft |
Overall Height | 14 3/8 in |
Overall Length | 14 1/4 in |
Overall Width | 6 in |
Hose 1 Fitting B Size | 9/16 in |
Fitting Size | 9/16 in x 9/16 in |
Mounting Hole Center to Center Width | 2 1/2 in |
Hose 2 Fitting B Size | 9/16 in |
Hose 1 Length | 25 ft |
Hose 2 Outside Diameter | 1/2 in |
Hose 2 Fitting A Size | 9/16 in |
Reel Width | 6 in |
Mount Base Width | 4 in |
Mount Base Height | 11 5/8 in |
Swivel Outlet Thread Size | 9/16 in - 18 |
Hose 2 Length | 25 ft |
Swivel Inlet Size | 1/4 in |
Overall Dimensions | 14 1/4 in L x 6 in W x 14 3/8 in H |
Mounting Hole Center to Center Height | 9 3/4 in |
Reel Diameter | 7 in |
Hose 1 Inside Diameter | 1/4 in |
Hose 1 Fitting A Size | 9/16 in |
Hose 1 Outside Diameter | 1/2 in |
Mount Hole Diameter | 5/16 in |
Swivel Inlet Thread Size | 1/4 in - 18 |
Swivel Outlet Size | 9/16 in |
Hose 2 Inside Diameter | 1/4 in |
Description
Welding Hose Reel, Welding, Hose Grade R, 200 psi, 0 psi, Hose Capacity 25 ft (1/4 in ID), Combination Type Oxygen/Acetylene, Drive Type Spring Return, For Dual Hose Yes, Hose Reel Type Vehicle, Wall Mount Hose Reel, Hose Return Speed Control No, Includes Hose Yes, Hose 1 Color Red, Hose 1 Cover Material Rubber, Hose 1 Fitting A Gender Female, Hose 1 Fitting A Material Brass, Hose 1 Fitting A Size 9/16 in, Hose 1 Fitting A Type UNF, Hose 1 Fitting B Gender Female, Hose 1 Fitting B Material Brass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.