Shop All Combination Hose Reels
Reelcraft
Hose Reel 1/2X50Ft Oil W/Out Hose
Mfr # 7800 OMP
Zoro # G0660600
Free Shipping & Returns
$430.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Reel Width 7 in
- Features Heavy Duty
- Overall Length 19 3/4 in
- Drive Type Spring Return
- Overall Width 7 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Reelcraft
- MFR # 7800 OMP
- Zoro # G0660600
- UPC # 699567001331
- Country of Origin United States
- Category Combination Hose Reels
Dimensions
Reel Width | 7 in |
Overall Length | 19 3/4 in |
Overall Width | 7 in |
Overall Height | 20 1/4 in |
Swivel Outlet Thread Size | 1/2 in - 14 |
Mount Base Width | 5 in |
Mount Base Height | 9 in |
Reel Diameter | 9 in |
Mounting Hole Center to Center Height | 3 7/8 in |
Swivel Inlet Thread Size | 1/2 in - 14 |
Swivel Inlet Size | 1/2 in |
Mount Hole Diameter | 1/2 in |
Mounting Hole Center to Center Width | 7 7/8 in |
Overall Dimensions | 19 3/4 in L x 7 in W x 20 1/4 in H |
Swivel Outlet Size | 1/2 in |
Description
Spring Return Hose Reel, Oil, Maximum Operating Pressure 3,000 psi, Hose Capacity 50 ft (3/8 in I.D.), Drive Type Spring Return, Corrosion-Resistant Yes, Enclosed No, For Dual Hose No, Hose Reel Type Free Standing Hose Reel, Vehicle, Wall Mount Hose Reel, Includes Hose No, Mounting Location Ceiling, Floor, Wall, Pedestal Type Single Pedestal, Number of Guide Arms Single Arm, Overall Height 20 1/4 in, Overall Length 19 3/4 in, Overall Width 7 in, Reel Material Steel, Reel Finish Powder Coated
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES PowerGrip HTD Belts, 360-5M-15 (360-5M-15)
- ENERPAC Rc10 Ton Spring Kit Rc104 (RC10K32)
- DIXON Clamp 2Bolt IR, 1/2"ID, 1-4/64"- 1-12/64" (B5)
- PNEUMADYNE Manifold, 4 Outlets, Outlet Size 3/4", 12"L (M40-750-4)
- REELCRAFT 50 ft. 12/4 Extension Cord Reel 16.0 A Amps 0 Outlets 600V AC Voltage (L 5550 124 X)
- REELCRAFT Hose Reel 3/8X30Ft Oil W/Out Hose (5600 OMP)
- REELCRAFT Hose Reel 1X50Ft Fuel W/Out Hose (FD84000 OLP)
- REELCRAFT 50 ft. 16/3 Extension Cord Reel 13.0 A Amps 3 Outlets 120V AC Voltage (L 4050 163 9)
- REELCRAFT 425 ft. 16/3 Cord Storage Reel 0 Outlets (CA30106-CS)
- REELCRAFT Pwr Crd Reel, NEMA 4, 18A, 50 ft., Flying Ld (L NM450 123 X)
- REELCRAFT Hose Reel, Welding Gas, 75 Ft (TW86075 OLPT)
- Reelcraft Hose & Cable Reels