Shop All Hand Crank Hose Reels
Reelcraft
Hose Reel, 1/2in. dia., 100 ft., 3000 psi
Mfr # CA32106 M
Zoro # G0299358
product price: $402.99
/ea
Free Shipping & Returns
$402.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Included No
- Hose Length 100 ft
- Hose Inside Dia. 1/2 in
- Reel Inlet 1/2 in (F)NPT
- Hose Outlet 1/2 in (F)NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Reelcraft
- MFR # CA32106 M
- Zoro # G0299358
- UPC # 699567016915
- Country of Origin United States
- Category Hand Crank Hose Reels
Dimensions
Hose Length | 100 ft |
Hose Inside Dia. | 1/2 in |
Overall Width | 19 3/4 in |
Overall Height | 20 1/4 in |
Overall Length | 17 3/4 in |
Hose Outside Dia. | 1/2 in |
Swivel Outlet Thread Size | 1/2 in - 14 |
Mount Base Height | 12 5/8 in |
Overall Dimensions | 17 3/4 in L x 19 3/4 in W x 20 1/4 in H |
Swivel Inlet Size | 1/2 in |
Mount Base Width | 9 3/4 in |
Mounting Hole Center to Center Width | 9 3/4 in |
Swivel Inlet Thread Size | 1/2 in - 14 |
Reel Diameter | 6 3/8 in |
Handle Length | 3 3/4 in |
Mount Hole Diameter | 1/2 in |
Mounting Hole Center to Center Height | 9 in |
Reel Width | 6 in |
Swivel Outlet Size | 1/2 in |
Description
Hand Crank Hose Reel, Air, Diesel, Garden, Gasoline, Hydraulic Oil, Oil, Pre-Rinse, Pressure Washer, Washdown, Water, Hose Capacity 100 ft (1/2 in I.D.), 3,000 psi, Overall Height 20 1/4 in, Overall Length 17 3/4 in, Overall Width 19 3/4 in, Reel Material Steel, Reel Finish Powder Coated, Drive Type Hand Crank, Enclosed No, Includes Hose No, Mounting Location Bench, Floor, Truck, Wall, Reel Color Red, Includes Gooseneck Yes
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER Hydraulic Filter, replaces MP FILTRI STR0703SG1M250, Suction Strainer, 250 micron, Outside-In (MF0062174)
- VIBCO Electric Vibrator, 4.50 A, 115VAC, 1 Phase (USL-900)
- FESTO Standards-Based Cylinder DSBC-63-100-PPSA-N3 (DSBC-63-100-PPSA-N3)
- FASCO Condenser Fan Motor, 1/4 HP, 1.8A (D909)
- REELCRAFT Hose Reel, Hand Crank, 3/8 In ID x 100 Ft (CT6100HN)
- REELCRAFT Hose Reel, 1/2in. dia., 325 ft., 1000 psi (CA32118 L)
- REELCRAFT Hose Reel, 3/4in. dia., 175 ft., 3000 psi (CA33118 M)
- REELCRAFT Hose Reel, 1 In ID x 70 Ft, 3000 PSI (HC1200-19-12 1)
- REELCRAFT Hose Reel, 1 In ID x 150 Ft, 3000 PSI (HC1200-23-18 1)
- REELCRAFT Hose Reel, 1 In ID x 105 Ft, 3000 PSI (HC1200-19-18 1)
- COXREELS Hose Reel, Hand Crank, 1/2 in (F)NPT, 75 ft (112-4-75-SS)
- Reelcraft Hand Crank Hose Reels