Shop All Combination Hose Reels
Reelcraft
Hose Reel, 1/2 x 200ft.
Mfr # EA38112 M12D
Zoro # G1571740
product price: $675.99
/ea
Free Shipping & Returns
$675.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Reelcraft
- MFR # EA38112 M12D
- Zoro # G1571740
- UPC # 699567003625
- Country of Origin United States
- Category Combination Hose Reels
Details
Item | Hose Reel,1/2 x 200ft. |
Description
Hose Reel,1/2 x 200ft.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTERPLUG 40 ft. L PVC Cord Reel (HMA401214G4SL-U)
- ZORO SELECT 1/2" to 1-15/16" Quick Detachable Bushed Bore 1 Groove 6.75 in OD (641B)
- BESTORQ Aftermarket Bunton 634010 (Deck 48") Walk Behind Mower Replacement Belt, B108LG (B108LG)
- ARO Economair Seal Kit, RK2440-10 (RK2440-10)
- REELCRAFT 50 ft. 12/4 Extension Cord Reel 16.0 A Amps 0 Outlets 600V AC Voltage (L 5550 124 X)
- REELCRAFT Hose Reel 3/8X50Ft Air/Water With Hose (7650 ELP)
- REELCRAFT Hand Wind Cord Reel 4 Outlets 120V AC Voltage (LH2080 143)
- REELCRAFT 50 ft. 12/3 Extension Cord Reel 15.0 A Amps 2 Outlets 120V AC Voltage (L 5550 123 7)
- REELCRAFT Hose Reel 1/2 Hose (7850 OLP121)
- REELCRAFT 45 ft. 12/3 Extension Cord Reel 20.0 A Amps 2 Outlets 120V AC Voltage (L 4545 123 7A)
- REELCRAFT 45 ft. 12/3 Extension Cord Reel 20.0 A Amps 1 Outlets 120V AC Voltage (L 4545 123 3B)
- Reelcraft Combination Hose Reels