Shop All Spring Return Hose Reels
Reelcraft
Hose Reel, 1/2 in Hose Dia., 50 ft Length, 500 psi
Mfr # DP7800 OLP
Zoro # G1178637
product price: $494.99
/ea
Free Shipping & Returns
$494.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duty Rating Heavy Duty
- Finish - Hose Reels Powder Coated
- Hose Included No
- Hose Inside Dia. 1/2 in
- Hose Length 50 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Reelcraft
- MFR # DP7800 OLP
- Zoro # G1178637
- UPC # 699567006008
- Country of Origin United States
- Category Spring Return Hose Reels
Dimensions
Hose Inside Dia. | 1/2 in |
Hose Length | 50 ft |
Overall Length | 16 1/2 in |
Overall Width | 9 in |
Overall Height | 17 in |
Details
Duty Rating | Heavy Duty |
Finish - Hose Reels | Powder Coated |
Hose Included | No |
Housing Material | Steel |
Max. Pressure | 500 psi |
Media - Hose Reels | Air, Water |
Mounting | Bench and Truck, Ceiling, Floor, Wall |
Application | Air and Water |
Latch | Locking |
Hose Outlet | 1/2 in (F)NPT |
Reel Inlet | 1/2 in (F)NPT |
Swivel Material | Nickel Plated Steel |
Max. Temp. | 150 Degrees F |
Item | Hose Reel |
Bearings | Permanently Lubricated |
Enclosed Reel | No |
Drive Type | Spring Return |
Description
Hose Reel, Drive Type Spring Return, Hose Inside Dia. 1/2 in, Hose Length 50 ft, Overall Height 17 in, Overall Length 16 1/2 in, Overall Width 9 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Min Ball Bearing, PS, 1.25In Bore Dia (R20 2RS PRX)
- FIELD TUFF Hydraulic Reservoir 10 Gallon (FTF-10GOR)
- FASCO D1160 Oem Replacement, 1480Rpm (D1160)
- CLIMAX METAL PRODUCTS Shaft Collar, Std, Clamp, 1/4 in Bore dia. (1C-025-A)
- REELCRAFT Spring Return Hose Reel , 3/8 in Hose Dia., 70 ft Length, (RS7670 OLP)
- REELCRAFT Spring Return Hose Reel, 1/2 in Hose Dia., 50 ft Length, 500 psi (7800 OLS)
- REELCRAFT Spring Return Hose Reel, 1/2 in Hose Dia., 50 ft Length, 2,000 psi (7850 OMP)
- REELCRAFT Spring Return Hose Reel, 3/4 in Hose Dia., 25 ft Length, 50 psi (F7925 OLP)
- REELCRAFT Twin Hydraulic Hose Reel, 1/2 in Hose Dia., 50 ft Length, 3,000 psi (TH88000 OMP)
- REELCRAFT Hose Reel, 3/4" Hose Dia., 50 ft. Length, 500 psi (83000 OLP)
- REELCRAFT Reelcraft 7670 OLP 3/8"x70' 300 PSI Heavy Duty Spring Retractable Low Pressure Hose Reel (7670 OLP)
- Reelcraft Hose & Cable Reels