Shop All Spring Return Hose Reels
Reelcraft
Hose Reel, 1/2 in Hose Dia., 50 ft Length, 3,250 psi
Mfr # DP7800 OMP
Zoro # G1179468
product price: $529.99
/ea
Free Shipping & Returns
$529.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duty Rating Heavy Duty
- Finish - Hose Reels Powder Coated
- Hose Included No
- Hose Inside Dia. 1/2 in
- Hose Length 50 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Reelcraft
- MFR # DP7800 OMP
- Zoro # G1179468
- UPC # 699567006633
- Country of Origin United States
- Category Spring Return Hose Reels
Dimensions
Hose Inside Dia. | 1/2 in |
Hose Length | 50 ft |
Overall Length | 16 1/2 in |
Overall Width | 9 in |
Overall Height | 17 in |
Details
Duty Rating | Heavy Duty |
Finish - Hose Reels | Powder Coated |
Hose Included | No |
Housing Material | Steel |
Max. Pressure | 3,250 psi |
Media - Hose Reels | Oil |
Mounting | Bench and Truck, Ceiling, Floor, Wall |
Application | Oil |
Item | Hose Reel |
Reel Inlet | 1/2 in (F)NPT |
Max. Temp. | 210 Degrees F |
Hose Outlet | 1/2 in (F)NPT |
Enclosed Reel | No |
Bearings | Permanently Lubricated |
Latch | Locking |
Swivel Material | Nickel Plated Steel |
Drive Type | Spring Return |
Description
Hose Reel, Drive Type Spring Return, Hose Inside Dia. 1/2 in, Hose Length 50 ft, Overall Height 17 in, Overall Length 16 1/2 in, Overall Width 9 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WINSMITH Speed Reducer, C-Face, 56C, 5:1 (E13MWNS, 5:1, 56C/140TC)
- NACHI 6200 Series Deep Groove Radial Ball Brg (6203Z)
- BANDO 1981 mm Outside Length, 13 mm Top Width, 1 Ribs (4L780)
- KROIL Lubricant, Drip Can, 8 oz. (MC081C)
- REELCRAFT Reelcraft, Cord Reel, Triple Outlet GFCI, 100 ft., 15AMP (L 70100 123 9G)
- REELCRAFT Spring Return Hose Reel, 3/4 in Hose Dia., 50 ft Length, 1,250 psi (83050 OMP)
- REELCRAFT Spring Return Hose Reel, 1/2 in Hose Dia., 50 ft Length, 2,000 psi (7850 OMP)
- REELCRAFT Hose Reel, 3/4" Hose Dia., 75 ft. Length, 500 psi (D83000 OLP)
- REELCRAFT Reelcraft, Hose Reel, 250PSI, 1"x50 ft., Max 250 psi (E9450 OLPBW)
- REELCRAFT Spring Return Hose Reel, 3/8 in Hose Dia., 50 ft Length, 300 psi (5650 OLP-SE)
- REELCRAFT Spring Return Hose Reel, 1/2 in Hose Dia., 50 ft Length, 2,000 psi (TH88050 OMP)
- Reelcraft Hose & Cable Reels