Shop All Spring Return Hose Reels
Reelcraft
Hose Reel, 1/2 in Hose Dia., 50 ft Length, 3,000 psi
Mfr # 7800 OMS
Zoro # G8001239
product price: $1,188.99
/ea
Free Shipping & Returns
$1,188.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duty Rating Heavy Duty
- Finish - Hose Reels Stainless Steel
- Hose Included No
- Hose Inside Dia. 1/2 in
- Hose Length 50 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Reelcraft
- MFR # 7800 OMS
- Zoro # G8001239
- UPC # 699567002567
- Country of Origin United States
- Category Spring Return Hose Reels
Dimensions
Hose Inside Dia. | 1/2 in |
Hose Length | 50 ft |
Overall Length | 19 3/4 in |
Overall Width | 7 in |
Overall Height | 20 1/4 in |
Reel Width | 7 in |
Mount Base Width | 5 in |
Mounting Hole Center to Center Width | 7 7/8 in |
Swivel Outlet Size | 1/2 in |
Mount Base Height | 9 in |
Swivel Outlet Thread Size | 1/2 in - 14 |
Overall Dimensions | 19 3/4 in L x 7 in W x 20 1/4 in H |
Reel Diameter | 9 1/2 in |
Mounting Hole Center to Center Height | 3 7/8 in |
Swivel Inlet Size | 1/2 in |
Mount Hole Diameter | 1/2 in |
Swivel Inlet Thread Size | 1/2 in - 14 |
Description
Spring Return Hose Reel, Oil, Maximum Operating Pressure 3,000 psi, Hose Capacity 50 ft (1/2 in I.D.), Drive Type Spring Return, Corrosion-Resistant Yes, Enclosed No, For Dual Hose No, Hose Reel Type Free Standing Hose Reel, Vehicle, Wall Mount Hose Reel, Includes Hose No, Mounting Location Ceiling, Floor, Wall, Pedestal Type Single Pedestal, Number of Guide Arms Single Arm, Overall Height 20 1/4 in, Overall Length 19 3/4 in, Overall Width 7 in, Reel Material Stainless Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Solenoid Valve JMFH-5-3/8-S-B (JMFH-5-3/8-S-B)
- B B MANUFACTURING 80-5P15-1610, Timing Pulley, Cast Iron, Black Oxide, (80-5P15-1610)
- KSM Ball Bearing, 1inBore, 2in. OD, 0.5625in. W (R16 ZZ)
- MCGILL CF Series, Cam Follower, #CFH11/16 (CFH11/16)
- REELCRAFT Ultra Compact Hose Reel, 3/8 x 20ft (B3620 OLP)
- REELCRAFT Spring Return Hose Reel, 1/2 in Hose Dia., 35 ft Length, 300 psi (DP5835 OLP)
- REELCRAFT Hose Assembly, 1/2" Hose Dia., 4 ft. Length, 300 psi (S601020-4)
- REELCRAFT Reelcraft, Hose Reel Assembly, 1"x75 ft., Max 3000 psi (G9400 OMPBW)
- REELCRAFT Reelcraft, Cord Reel, Flyng Leads, 100 ft., 16AMP (L 70100 124 X)
- REELCRAFT Spring Return Hose Reel, 1/2 in Hose Dia., 75 ft Length, 300 psi (82075 OLP)
- LINCOLN LUBRICATION Lincoln Steel Air Reel with 50 ft. x 3/8 in. Rubber Air Hose, Red (83753)
- Reelcraft Hose & Cable Reels