Shop All Combination Hose Reels
Reelcraft
Hose Reel 1/2 Hose
Mfr # 7850 OLP121
Zoro # G0660558
product price: $460.99
/ea
Free Shipping & Returns
$460.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. 1/2 in
- Reel Width 7 in
- Features Heavy Duty
- Includes Hose; Bumper
- Swivel Material Nickel Plated Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Reelcraft
- MFR # 7850 OLP121
- Zoro # G0660558
- UPC # 699567006626
- Country of Origin United States
- Category Combination Hose Reels
Dimensions
Hose Inside Dia. | 1/2 in |
Hose Length | 50 ft |
Reel Width | 7 in |
Overall Length | 19 3/4 in |
Overall Height | 20 1/4 in |
Overall Width | 7 in |
Mount Hole Diameter | 1/2 in |
Hose Fitting A Size | 1/2 in |
Hose Outside Dia. | 3/4 in |
Swivel Outlet Size | 1/2 in |
Mounting Hole Center to Center Width | 3 7/8 in |
Overall Dimensions | 19 3/4 in L x 7 in W x 20 1/4 in H |
Fitting Size | 1/2 in x 1/2 in |
Swivel Outlet Thread Size | 1/2 in - 14 |
Mount Base Height | 8 15/16 in |
Mounting Hole Center to Center Height | 7 13/16 in |
Reel Diameter | 9 in |
Swivel Inlet Size | 1/2 in |
Swivel Inlet Thread Size | 1/2 in - 14 |
Hose Fitting B Size | 1/2 in |
Mount Base Width | 4 15/16 in |
Description
Spring Return Hose Reel, Air, Water, 300 psi, Hose Capacity 50 ft (1/2 in I.D.), Drive Type Spring Return, Enclosed No, Includes Hose Yes, Hose Inside Dia. 1/2 in, Hose Length 50 ft, Reel Material Carbon Steel, Mounting Location Ceiling, Floor, Truck, Wall, Speed Limited Retraction No, Overall Height 20 1/4 in, Overall Length 19 3/4 in, Overall Width 7 in, Corrosion-Resistant Yes, For Dual Hose No, Hose Color Red, Hose Cover Material PVC, Hose Fitting A Gender Male
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Spiral Plastic Tubing PUN-6X1-S-1-BL (PUN-6X1-S-1-BL)
- PARKER Hose Fitting, Female JIC, Elbow, Hose 3/4 (13743-12-12)
- MARTIN SPROCKET & GEAR QD SPROCKET - 80 CHAIN AND BELOW - BUSHED (80SDS13)
- ENERPAC Back Up Washer (B1014565)
- REELCRAFT 45 ft. 12/3 Extension Cord Reel 20.0 A Amps 1 Outlets 120V AC Voltage (L 4545 123 3A)
- REELCRAFT 850 ft. 16/3 Cord Storage Reel 0 Outlets (CA30112-CS)
- REELCRAFT 50 ft. 12/4 Extension Cord Reel 16.0 A Amps 0 Outlets 600V AC Voltage (L 5550 124 X)
- REELCRAFT Hose Reel, Welding Gas, 75 Ft (TW86075 OLPT)
- REELCRAFT 50 ft. 12/3 Extension Cord Reel 15.0 A Amps 2 Outlets 120V AC Voltage (L 5550 123 7)
- REELCRAFT 100 ft. 12/3 Retractable Power Cord Reel 15.0 A Amps 1 Outlets (L 70100 123 3)
- REELCRAFT Hose Reel, 1/4in. dia., 60 ft., Grade T (TW7460 OLPT)
- Reelcraft Combination Hose Reels