Shop All Hand Crank Hose Reels
Reelcraft
Hose Reel, 1 In ID x 70 Ft, 3000 PSI
Mfr # HC1200-19-12 1
Zoro # G0442443
product price: $831.99
/ea
Free Shipping & Returns
$831.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Included No
- Hose Length 70 ft
- Hose Inside Dia. 1 in
- Reel Inlet 1 in (F)NPT
- Hose Outlet 1 in (F)NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Reelcraft
- MFR # HC1200-19-12 1
- Zoro # G0442443
- UPC # 699567017196
- Country of Origin United States
- Category Hand Crank Hose Reels
Dimensions
Hose Length | 70 ft |
Hose Inside Dia. | 1 in |
Overall Length | 19 in |
Overall Width | 30 1/2 in |
Overall Height | 21 1/8 in |
Hose Outside Dia. | 1 in |
Mounting Hole Center to Center Width | 15 1/2 in |
Overall Dimensions | 19 in L x 30 1/2 in W x 21 1/8 in H |
Mount Base Height | 14 in |
Handle Length | 3 3/4 in |
Mount Base Width | 17 in |
Mount Hole Diameter | 1/2 in |
Swivel Inlet Thread Size | 1 in - 11 1/2 |
Swivel Outlet Size | 1 in |
Mounting Hole Center to Center Height | 9 in |
Swivel Outlet Thread Size | 1 in - 11 1/2 |
Reel Width | 12 in |
Swivel Inlet Size | 1 in |
Reel Diameter | 8 in |
Description
Hand Crank Hose Reel, Air, Diesel, Garden, Gasoline, Hydraulic Oil, Oil, Pre-Rinse, Pressure Washer, Washdown, Water, Hose Capacity 250 ft (1/2 in I.D.), 3,000 psi, Overall Height 21 1/8 in, Overall Length 19 in, Overall Width 30 1/2 in, Reel Material Steel, Reel Finish Powder Coated, Drive Type Hand Crank, Enclosed No, Includes Hose No, Mounting Location Bench, Floor, Truck, Wall, Reel Color Red, Includes Gooseneck Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEHRINGER BSO128A25A38 Replacement/Interchange Spin-On Filter (MF0058063)
- BRENNAN INDUSTRIES Steel Hydraulic Fittings, 3/4" JIC Cap (0304-C-12)
- PARKER - AFTER MARKET PARTS Hydraulic Cylinder Repair Kit- 2 FKM PK (PK2002MA05)
- CONTINENTAL Air Hose, 1/4" ID x 50 ft., Black (HZB02520-50-G)
- REELCRAFT Reel, Hose, 3000 PSI (CA32112 M)
- REELCRAFT Hose Reel, 1in. dia., 100 ft., 3000 psi (CH37118 M)
- REELCRAFT Hand Crank Hose Reel, 3/8 x 100ft. (CU6100LN)
- REELCRAFT Reel, Pressure Washer (CA38112 M)
- REELCRAFT Hose Reel, Hand Crank, 3/4"IDx225 ft (CA33122 L)
- REELCRAFT Hose Reel, Bumper, 25 ft. X 1/4", ST, BR (AV5425 ELP)
- COXREELS Hand Crank Hybrid Hose Reel 1inx150ft (1660-1324)
- Reelcraft Hose & Cable Reels