Shop All Hand Crank Hose Reels
Reelcraft
Hose Reel, 1 In ID x 105 Ft, 3000 PSI
Mfr # HC1200-19-18 1
Zoro # G3015756
product price: $732.99
/ea
Item requires special delivery charges. A $50.00 per item surcharge will be applied.
$732.99
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Hose Included No
- Hose Length 105 ft
- Hose Inside Dia. 1 in
- Reel Inlet 1 in (F)NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Reelcraft
- MFR # HC1200-19-18 1
- Zoro # G3015756
- UPC # 699567017202
- Country of Origin United States
- Category Hand Crank Hose Reels
Dimensions
Hose Length | 105 ft |
Hose Inside Dia. | 1 in |
Hose Outside Dia. | 1 in |
Overall Width | 34 in |
Overall Height | 21 in |
Overall Length | 19 in |
Mount Base Width | 23 in |
Mounting Hole Center to Center Width | 21 1/2 in |
Reel Diameter | 8 in |
Reel Width | 18 in |
Swivel Inlet Thread Size | 1 in - 11 1/2 |
Swivel Inlet Size | 1 in |
Mounting Hole Center to Center Height | 9 in |
Overall Dimensions | 19 in L x 34 in W x 21 in H |
Swivel Outlet Size | 1 in |
Mount Hole Diameter | 1/2 in |
Handle Length | 3 3/4 in |
Swivel Outlet Thread Size | 1 in - 11 1/2 |
Mount Base Height | 14 in |
Description
Hand Crank Hose Reel, Air, Diesel, Garden, Gasoline, Hydraulic Oil, Oil, Pre-Rinse, Pressure Washer, Washdown, Water, Hose Capacity 105 ft (1 in I.D.), 3,000 psi, Overall Height 21 in, Overall Length 19 in, Overall Width 34 in, Reel Material Steel, Reel Finish Powder Coated, Drive Type Hand Crank, Enclosed No, Includes Hose No, Mounting Location Bench, Floor, Truck, Wall, Reel Color Red, Includes Gooseneck Yes, Hose Reel Type Free Standing Hose Reel, Vehicle Mount Hose Reel, Wall Mount Hose Reel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTROL DEVICES Air Safety Valve, 1/2 In Inlet, 200 psi, Valve Type: Hard Seat (SN50-1A200)
- MASTER PNEUMATIC REGULATOR 1/4 WITH GAGE (R60-2G)
- DAYTON Run Capacitor, 25 MFD, 370V, Oval (2MDW3)
- POWERFLITE BX70 Cogged V-Belt, 73" Outside Length, 21/32" Top Width, 1 Ribs (BX70-2)
- REELCRAFT Hose Reel, 1/2in. dia., 325 ft., 3000 psi (CA32118 M)
- REELCRAFT Hose Reel, 1/2" dia., 100 ft., 3000 psi (CA32106 M)
- REELCRAFT Hose Reel, 3/8 In ID x 140 Ft, 4500 PSI (CA38106 M)
- REELCRAFT Hose Reel, Hand Crank, 1/2 In ID x 100 Ft (CU8100LN)
- REELCRAFT Hose Reel, 1/2in. dia., 325 ft., 1000 psi (CA32118 L)
- REELCRAFT Hose Reel, 1 In ID x 150 Ft, 3000 PSI (HC1200-23-18 1)
- COXREELS HandCrank HoseReel, Holds 3/8x100 ft Hose (SM12-3-100)
- Reelcraft Hose & Cable Reels