Shop All Spring Return Hose Reels
Reelcraft
Hose Reel, 1" Hose Dia., 50 ft. Length
Mfr # FE9450 OLPBW
Zoro # G1572267
product price: $1,360.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$1,360.99
Free 30-Day Returns
Key Features
- Hose Included Yes
- Hose Inside Dia. 1"
- Hose Length 50 ft.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Reelcraft
- MFR # FE9450 OLPBW
- Zoro # G1572267
- UPC # 699567003427
- Country of Origin United States
- Category Spring Return Hose Reels
Dimensions
Hose Inside Dia. | 1" |
Hose Length | 50 ft. |
Details
Hose Included | Yes |
Item | Hose Reel |
Description
Hose Reel,1 x 50ft.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NACHI 6200 Series Deep Groove Radial Ball Brg (6206ZZE)
- CAMOZZI Union "Y", 5/32" (6560 53-00)
- MIDWEST FASTENER 3/8" Brass Air Hose Splicers 4PK (66527)
- SCHNEIDER ELECTRIC Variable Frequency Drive, 15 HP, 400-480V, Altivar 212 AC Drive (ATV212HD11N4)
- REELCRAFT 1/4" x 35 ft. Spring Return Hose Reel, Max 300 psi, w/Hose (4435 OLP)
- REELCRAFT Reelcraft 1/2"x50' 300 PSI Premium Duty All Steel Spring Retractable Compact Hose Reel (A5850 OLP)
- REELCRAFT Spring Return Hose Reel, 3/8 in Hose Dia., 50 ft Length, 4,800 psi (DP7650 OHP)
- REELCRAFT Spring Return Hose Reel, 1/4 in Hose Dia., 50 ft Length, 300 psi (DP5450 OLP)
- REELCRAFT Spring Return Hose Reel, 1/4 in Hose Dia., 75 ft Length, 5,000 psi (HD74075 OHP)
- REELCRAFT Spring Return Hose Reel, 1/4 in Hose Dia., 50 ft Length, 300 psi (5450 OLP)
- FLEXZILLA Enclosed Plastic Retractable Air Hose Reel 3/8-inch x 30Ft (L8232FZ)
- Reelcraft Hose & Cable Reels