Shop All Hand Crank Hose Reels
Reelcraft
Hose Reel, 1" dia., 100 ft., 3000 psi
Mfr # CH37118 M
Zoro # G3913800
Free Shipping & Returns
$587.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Included No
- Hose Length 100 ft
- Hose Inside Dia. 1 in
- Reel Inlet 1 in (F)NPT
- Hose Outlet 1 in (F)NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Reelcraft
- MFR # CH37118 M
- Zoro # G3913800
- UPC # 699567016991
- Country of Origin United States
- Category Hand Crank Hose Reels
Dimensions
Hose Length | 100 ft |
Hose Inside Dia. | 1 in |
Overall Height | 20 1/4 in |
Overall Length | 31 in |
Hose Outside Dia. | 1 in |
Overall Width | 17 3/4 in |
Details
Hose Included | No |
Reel Inlet | 1 in (F)NPT |
Hose Outlet | 1 in (F)NPT |
Finish | Powder Coated |
Duty Rating | Heavy Duty |
Item | Hand Crank Hose Reel |
Color | Red |
Seal Type | Aflas |
Housing Material | Steel |
HP | None |
Max. Pressure Rating | 3000 psi |
Mounting | Bench, Floor, Truck, Wall |
Drive Type | Hand |
Bearings | Permanently Lubricated |
Max. Temp. Rating | 250 Degrees F |
Application | Fluids |
Swivel Material | Carbon Steel |
Description
Hand Crank Hose Reel, Drive Type Hand, Overall Height 20 1/4 in, Overall Length 31 in, Overall Width 17 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEG 3-Phase IEEE 841 Motor, 15 HP, 254TC Frame, 460V AC Voltage, 1,800 Nameplate RPM (01518ST3QIE254TC-W22)
- MILLENNIUM FILTER Hydraulic Filter, replaces PALL HC7500SCP4H, Suction, 3 micron (ZX-HC7500SCP4H)
- MITSUBOSHI 3/B112 115Inch Outside Length, 3 Ribs (3RB112)
- CR-SKF Type CRW1 Small Bore Radial Shaft Seal, 1-1/4 in ID x 1.878 in OD x 1/4 in W, Nitrile Lip (12384)
- REELCRAFT Hose Reel, 3/4in. dia., 50 ft., 1000 psi (CA33106 L)
- REELCRAFT Hose Reel, 1 In ID x 105 Ft, 3000 PSI (HC1200-19-18 1)
- REELCRAFT Hose Reel, Hand Crank, 3/8 In ID x 100 Ft (CT6100HN)
- REELCRAFT Reel, Hose, 1000 PSI (CA33118 L)
- REELCRAFT Hose Reel, 1in. dia., 100 ft., 3000 psi (CH37118 M)
- REELCRAFT Grounding W/Nyln Cable, Hand Crank, 100Ft (GHC3100 N)
- REELCRAFT Reel, Pressure Washer (CA38112 M)
- Reelcraft Hose & Cable Reels