Shop All Pneumatic Tool Parts
Reelcraft
Hose Guide and Roller
Mfr # S500107
Zoro # G6176554
product price: $52.25
/ea
$52.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Reelcraft
- For Use With Mfr. Model Number 5450 OLP1, 5635 OLP1, 5635 OLPSW5 1, 5650 OLP1, A5835 OLP1
- Includes Installation Hardware
- Roller Bracket Type Roller Bracket
- Bracket Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Reelcraft
- MFR # S500107
- Zoro # G6176554
- Country of Origin United States
- Category Pneumatic Tool Parts
Dimensions
For Reel Width | 5 7/8 in |
For Reel Diameter | 16 3/4 in |
Details
Item | Roller Guide |
Fits Brand | Reelcraft |
For Use With Mfr. Model Number | 5450 OLP1, 5635 OLP1, 5635 OLPSW5 1, 5650 OLP1, A5835 OLP1 |
Includes | Installation Hardware |
Roller Bracket Type | Roller Bracket |
Bracket Material | Steel |
Roller Material | Plastic |
Roller Type | 4-way |
Bracket Color | Red |
For Reel Series | 5000 |
Return Location | Top/Sidewind |
Description
Roller Guide, Roller Bracket Type Roller Bracket, Roller Type 4-way, For Reel Series 5000, For Use With Grainger Item Number 4HK89, 4HK90, 4NB27, 5PG03, 6Z160, For Use With Mfr. Model Number 5450 OLP1, 5635 OLP1, 5635 OLPSW5 1, 5650 OLP1, A5835 OLP1, Bracket Material Steel, Roller Material Plastic, Return Location Top/Sidewind, Bracket Color Red, For Reel Diameter 16 3/4 in, For Reel Width 5 7/8 in, Includes Installation Hardware
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER Hydraulic Filter, replaces HY-PRO HPKL96MB, Pressure Line, 5 micron, Outside-In (MF0059469)
- INGERSOLL-RAND OEM Kit UP6 15-30HP Comprssor/Coolnt Lub (23417231)
- ZORO SELECT Sleeve Bearing, 80 mm Bore, PTFE Steel (ZUSAB-PB-256)
- MAIN FILTER Hydraulic Filter, replaces GRADALL 80933057, Pressure Line, 5 micron, Outside-In (MF0058436)
- REELCRAFT Spring Case Gasket (S260069)
- REELCRAFT Latch Pawl Assembly (S600018)
- REELCRAFT Wheel (260644)
- REELCRAFT Hose Reel Swivel, Use w/4NA89, 4NB33, 4Z934 (S602033)
- REELCRAFT Hose Reel Bumper, Use w/4NB22 (4-HR1005)
- REELCRAFT Swivel Assembly, 1/4 In Dual (S260057-1)
- DYNABRADE Knob Assembly (95419)
- Reelcraft Compressor, Air Tank & Pneumatic Tool Parts