Shop All Hose Reel Accessories
Reelcraft
Hose Bumper, SS Hardware, 3/4""
Mfr # 3-HS1004-3
Zoro # G0594774
product price: $17.35
/ea
$17.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Hardware
- For Hose Outside Dia. Range 1.06 to 1.38 in
- For Use With Mfr. Model Number 7900 OLP1, 7925 OLP1, D83000 OLS1, D83075 OLP1, F7925 OLP1, FD83000 OLP1, FD83075 OLP1, UR7925 OLB 1
- For Number of Hoses 1
- Hose Stop Overall Outside Dia. 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Reelcraft
- MFR # 3-HS1004-3
- Zoro # G0594774
- UPC # 699567007678
- Country of Origin China
- Category Hose Reel Accessories
Dimensions
For Hose Outside Dia. Range | 1.06 to 1.38 in |
Hose Stop Overall Outside Dia. | 3 in |
For Hose Diameter | 3/4 in |
For Cord Outside Dia. Range | 1.06 to 1.38 in |
Hose Stop Overall Width | 1 1/4 in |
Details
Item | Bumper Stop |
Includes | Hardware |
For Use With Mfr. Model Number | 7900 OLP1, 7925 OLP1, D83000 OLS1, D83075 OLP1, F7925 OLP1, FD83000 OLP1, FD83075 OLP1, UR7925 OLB 1 |
For Number of Hoses | 1 |
Shape | Circle |
Material | Plastic |
For Reel Series | 7000, 80000, D80000 |
For Gauge/Conductor | 6/4 |
Description
Bumper Stop, Material Plastic, For Use With Grainger Item Number 12U317, 2CAH8, 4NA87, 4NB21, 5PG07, 5PG09, 6Z786, 9HWE3, For Use With Mfr. Model Number 7900 OLP1, 7925 OLP1, D83000 OLS1, D83075 OLP1, F7925 OLP1, FD83000 OLP1, FD83075 OLP1, UR7925 OLB 1, For Reel Series 7000, 80000, D80000, Includes Hardware, Shape Circle, For Hose Diameter 3/4 in, For Hose Outside Dia. Range 1.06 to 1.38 in, For Cord Outside Dia. Range 1.06 to 1.38 in, Hose Stop Overall Width 1 1/4 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MI-T-M Rocker Switch (32-0422)
- WEBSTER 22R221D-5C3 Fuel Unit 3450 Cw/R (22R221D-5C)
- TIMKEN Tapered Roller Bearing <4 OD, Trb Single Cone <4 OD, #3784 (3784)
- DANFOSS Hydraulic Quick Connect Hose Coupling, Brass Body, Push-to-Connect Lock, 3/8"-18 Thread Size (100006E)
- REELCRAFT Swivel, Hose Reel (S600248)
- REELCRAFT Storage Reel, Hand Crank (CA30118 L)
- REELCRAFT Bearing and Seal Kit (S602240)
- REELCRAFT Hose Bumper, SS Hardware, 1" (4-HS1005)
- REELCRAFT Replacement Hose For 4Nb26 (601062)
- REELCRAFT Motor, Hydraulic 2.2 Cu In (370066)
- COXREELS Disc Assembly W/ Gear, 17-1/2", 7450 (7450)
- Reelcraft Hose Reel Accessories