Shop All Hose Reel Accessories
Reelcraft
Hose Bumper, SS Hardware, 1/2"
Mfr # 2-HS1005
Zoro # G0594799
product price: $35.39
/ea
$35.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Hardware
- For Hose Diameter 3/8 in, 1/2 in
- For Cord Outside Dia. Range 0.750 to 1.05 in
- For Hose Outside Dia. Range 0.750 to 1.05 in
- For Number of Hoses 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Reelcraft
- MFR # 2-HS1005
- Zoro # G0594799
- UPC # 699567007685
- Country of Origin China
- Category Hose Reel Accessories
Dimensions
For Hose Diameter | 3/8 in, 1/2 in |
For Cord Outside Dia. Range | 0.750 to 1.05 in |
For Hose Outside Dia. Range | 0.750 to 1.05 in |
Hose Stop Overall Width | 2 7/8 in |
Hose Stop Overall Outside Dia. | 3 1/2 in |
Details
Item | Bumper Stop |
Includes | Hardware |
For Number of Hoses | 1 |
Shape | Circle |
For Reel Series | 9000 |
Material | Plastic |
Description
Bumper Stop, Material Plastic, For Reel Series 9000, Includes Hardware, Shape Circle, For Hose Diameter 3/8 in, 1/2 in, For Hose Outside Dia. Range 0.750 to 1.05 in, For Cord Outside Dia. Range 0.750 to 1.05 in, Hose Stop Overall Width 2 7/8 in, Hose Stop Overall Outside Dia. 3 1/2 in, For Number of Hoses 1
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERFLITE 3L210 21" Outside Length, 3/8" Top Width, 1 Ribs (3L210-2)
- DYNABRADE Spring, 95426 (95426)
- QA1 Male Rod End, Nylon/PTFE, LH, 5/8-18 (NML10)
- DDS Shaft Seal, 55mm I. D., 68mm O. D., 8mm W (55688SC)
- REELCRAFT Hose Bumper, SS Hardware, 1" (4-HS1005)
- REELCRAFT Bearing and Seal Kit (S602240)
- REELCRAFT Storage Reel, Hand Crank (CA30118 L)
- REELCRAFT Multi Position, Roller Bracket, 6", 4Way (S600533-1)
- REELCRAFT Swivel, 90 Deg., Steel, 3/8 in FNPT Inlet (S602110)
- REELCRAFT Bumper Stop, 1/4 in, Plastic (1-HR1004-3A)
- COXREELS Brass Elbow, 90 Degree, 1/4"ID HighPressur (616)
- Reelcraft Hose Reel Accessories