Shop All Hose Clamp & Reel Parts
Reelcraft
Hose Bumper Assembly
Mfr # 2-HS1004-3
Zoro # G1938441
product price: $17.35
/ea
$17.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. Model Number 7800 OLB1, 7800 OLP1, 7800 OLS1, 7850 ELP1, 7850 EMP1, 7850 OLP1, 7850 OLP121 1, 7850 OLPSW57 1, 7850 OMP1, 82000 OLS1, 82075 OLP1, 82075 OMP1, 82100 OLP1, 82100 OMP 1, DP5835 OLP1, DP5835 OMP1, DP7850 OLP1, DP7850 OMP1, LC800 OLS1, UR7830 OLB 1, UR7850 OLB 1
- Fits Brand Reelcraft
- Material Plastic
- For Hose Diameter 3/8 in, 1/2 in
- Hose Stop Overall Width 1 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Reelcraft
- MFR # 2-HS1004-3
- Zoro # G1938441
- UPC # 699567007661
- Country of Origin China
- Category Hose Clamp & Reel Parts
Dimensions
For Hose Diameter | 3/8 in, 1/2 in |
Hose Stop Overall Width | 1 1/4 in |
Hose Stop Overall Outside Dia. | 3 in |
For Cord Outside Dia. Range | 0.750 to 1.05 in |
For Hose Outside Dia. Range | 0.750 to 1.05 in |
Details
For Use With Mfr. Model Number | 7800 OLB1, 7800 OLP1, 7800 OLS1, 7850 ELP1, 7850 EMP1, 7850 OLP1, 7850 OLP121 1, 7850 OLPSW57 1, 7850 OMP1, 82000 OLS1, 82075 OLP1, 82075 OMP1, 82100 OLP1, 82100 OMP 1, DP5835 OLP1, DP5835 OMP1, DP7850 OLP1, DP7850 OMP1, LC800 OLS1, UR7830 OLB 1, UR7850 OLB 1 |
Item | Bumper Stop |
Fits Brand | Reelcraft |
Material | Plastic |
Includes | Hardware |
For Number of Hoses | 1 |
Shape | Circle |
For Reel Series | 5005, 7000, 80000, DP, RT |
Description
Bumper Stop, Material Plastic, For Use With Grainger Item Number 12U315, 12U316, 2CAG6, 2CAG7, 2Z865, 38EE93, 38EE95, 38L509, 448F64, 4LMJ2, 4NA86, 4NA89, 4NB13, 4NB14, 4Z313, 5KPA8, 5KPA9, 5KPC2, 5PG04, 6Z785, 8P261
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAILEY Double Sealed Bearings 1/2" Id X 1.37" Od, 0.43 Width, 150106 (150106)
- CENTURY KIT-SEPARATE PARTS (1182A)
- CONTINENTAL CONTITECH 1/2" x 15 ft PVC Coupled Multipurpose Air Hose 300 psi RD (PLR05030-15-41)
- LEGACY SWIVEL 1/2"x2' FLEXILLA HOSE 1/2" NPT (LMHFZ1202YW4S)
- REELCRAFT Swivel Assembly (602145)
- REELCRAFT Seal, Ring Kit (S600947-1)
- REELCRAFT Swivel Assembly 1/2 Nptx1/2 Npt Viton (S602033-2)
- REELCRAFT Latch Pawl Assembly For 2CAG7 (S602144)
- REELCRAFT Swivel Assembly 90 Deg, 1" NPT, Aflas Seal (S600682)
- REELCRAFT Fluid Path Gooseneck (262455-1NPT)
- SPEEDAIRE Swivel Joint Housing (42PC65)
- Reelcraft Compressor, Air Tank & Pneumatic Tool Parts