Shop All Hose Reel Accessories
Reelcraft
Hose Bumper, 5/8" ID
Mfr # S600838
Zoro # G0594756
product price: $15.45
/ea
$15.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Hardware
- Material Plastic
- Hose Stop Overall Width 1 1/4 in
- For Cord Outside Dia. Range 0.875 in
- For Use With Mfr. Model Number 83075 OLP95 1, GC7535 OLP1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Reelcraft
- MFR # S600838
- Zoro # G0594756
- UPC # 699567007302
- Country of Origin China
- Category Hose Reel Accessories
Dimensions
Hose Stop Overall Width | 1 1/4 in |
For Cord Outside Dia. Range | 0.875 in |
For Hose Outside Dia. Range | 0.875 in |
For Hose Diameter | 5/8 in |
Hose Stop Overall Outside Dia. | 3 in |
Details
Item | Bumper Stop |
Includes | Hardware |
Material | Plastic |
For Use With Mfr. Model Number | 83075 OLP95 1, GC7535 OLP1 |
Shape | Circle |
For Reel Series | 7000, 80000 |
For Number of Hoses | 1 |
Description
Bumper Stop, Material Plastic, For Use With Grainger Item Number 8LZW7, 9DKU6, For Use With Mfr. Model Number 83075 OLP95 1, GC7535 OLP1, For Reel Series 7000, 80000, Includes Hardware, Shape Circle, For Hose Diameter 5/8 in, For Hose Outside Dia. Range 0.875 in, For Cord Outside Dia. Range 0.875 in, Hose Stop Overall Width 1 1/4 in, Hose Stop Overall Outside Dia. 3 in, For Number of Hoses 1
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RHEEM 208-230v 1/5hp CCW ECM Motor (51-102870-08)
- RULAND Shaft Collar, Locknut, 1.967-18 In, Steel (TCN-10-F)
- MASTER PNEUMATIC FILTER 1/2 (BF100-4)
- ARO Circuitry Valve, 200 psi, 1/8" NPT Inlet (104104-F01)
- REELCRAFT Replacement Hose For 4Nb26 (601062)
- REELCRAFT Hose Bumper, SS Hardware, 1/2" (2-HS1005)
- REELCRAFT Swivel, 90 Deg., Steel, 3/8 in FNPT Inlet (S602110)
- REELCRAFT Bracket, One Bank (600370)
- REELCRAFT Hose Bumper, SS Hardware, 3/4"" (3-HS1004-3)
- REELCRAFT Bumper Stop, 1/4 in, Plastic (1-HR1004-3A)
- COXREELS Spring Canister Assembly, Steel (8734)
- Reelcraft Hose Reel Accessories