Shop All Pneumatic Parts
Reelcraft
Hose Bumper 3/8
Mfr # 1-HS1004-3
Zoro # G9712902
product price: $17.15
/ea
$17.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Hardware
- Material Plastic
- For Cord Outside Dia. Range 0.625 to 0.749 in
- For Number of Hoses 1
- For Hose Diameter 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Reelcraft
- MFR # 1-HS1004-3
- Zoro # G9712902
- UPC # 699567006206
- Country of Origin China
- Category Pneumatic Parts
Dimensions
For Cord Outside Dia. Range | 0.625 to 0.749 in |
For Hose Diameter | 3/8 in |
Hose Stop Overall Width | 1 1/4 in |
Hose Stop Overall Outside Dia. | 3 in |
For Hose Outside Dia. Range | 0.625 to 0.749 in |
Details
Item | Bumper Stop |
Includes | Hardware |
Material | Plastic |
For Number of Hoses | 1 |
For Reel Series | 7000, 80000, D80000, DP, RT |
For Gauge/Conductor | 10/3, 12/4 |
Shape | Circle |
For Use With Mfr. Model Number | 7600 OLB 1, 7600 OLP 1, 7600 OMP 1, 7600 OMS 1, 7600 OMS55 1, 7650 EHP 1, 7650 OHP 1, 7650 OLP 1, 7670 OLP 1, 81075 OHP 1, 81075 OLP 1, 81100 OHP 1, 81100 OLP1, DP5635 OHP1, DP5635 OLP1, DP7650 OHP-5K 1, DP7650 OHP1, DP7650 OLP1, DP7650 OMP-HTH250 1, PW7600 OHP 1, PW7650 OHP 1, PW81000 OHP 1 |
Description
Bumper Stop, Material Plastic, For Use With Grainger Item Number 22KX15, 2CAG5, 2CAG8, 2CAG9, 2Z864, 38EE39, 38EE90, 38EE92, 38L563, 448F63, 448F69, 448F70, 4NA84, 4NA85, 4NA91, 4NB15, 4NB25, 4Z175, 5KPA6, 5KPC0, 5KPC1, 9VZW7
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLENNIUM FILTER Hydraulic Filter, replaces PARKER 934753Q, Pressure Line, 6 micron (ZX-934753Q)
- BESTORQ Double Sided 5M timing belts, 1135-D5M-50 (1135-D5M-50)
- ENERPAC RC25K51, RC25 TON STANDARD REPAIR KIT, RC251, RC252 AND RC2 (RC25K51)
- BUNTING BEARINGS Sleeve Bearing, I.D. 5/8, L 5/8, PK3 (EP101210)
- REELCRAFT Swivel Assembly (S602032)
- REELCRAFT Drive Spring (S260053)
- REELCRAFT Hose Assembly (S6-260044)
- REELCRAFT Ratchet, Flow Casting (261591-1)
- REELCRAFT Spring Case Assembly (S600071)
- REELCRAFT Hose Assembly, 3/8 In x 25 ft. (601012-25)
- DYNABRADE Plug-In Housing (11102)
- Reelcraft Compressor, Air Tank & Pneumatic Tool Parts