Shop All Hose Reel Accessories
This Product is Discontinued
Reelcraft
Hose Bumper, 1/4" (Discontinued)
Mfr # 8-HR1004-3
Zoro # G0593137
This Product is Discontinued
Key Features
- Includes Hardware
- For Reel Series 5000, 7000, Twins Only: 80000
- Material Plastic
- Hose Stop Overall Outside Dia. 3 in
- For Cord Outside Dia. Range 0.530 in Twin
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Reelcraft
- MFR # 8-HR1004-3
- Zoro # G0593137
- UPC # 699567004523
- Country of Origin China
- Category Hose Reel Accessories
Dimensions
Hose Stop Overall Outside Dia. | 3 in |
For Cord Outside Dia. Range | 0.530 in Twin |
Hose Stop Overall Width | 1 1/4 in |
For Hose Diameter | 1/4 in |
For Hose Outside Dia. Range | 0.530 in Twin |
Details
Item | Bumper Stop |
Includes | Hardware |
For Reel Series | 5000, 7000, Twins Only: 80000 |
Material | Plastic |
For Use With Mfr. Model Number | TH7450 OMP1, TW5425 OLP1, TW5425 OLPT1, TW7450 OLP1, TW7450 OLPT1, TW7460 OLP1, TW7460 OLPT1, TW84000 OLPT1, TW84100 OLPT1 |
For Number of Hoses | 2 |
Shape | Circle |
Description
Bumper Stop, Material Plastic, For Use With Grainger Item Number 38EE86, 38EE87, 38EE88, 38EE89, 4NB16, 4NB31, 5PG12, 5PR83, 5PR84, For Use With Mfr. Model Number TH7450 OMP1, TW5425 OLP1, TW5425 OLPT1, TW7450 OLP1, TW7450 OLPT1, TW7460 OLP1, TW7460 OLPT1, TW84000 OLPT1, TW84100 OLPT1, For Reel Series 5000, 7000, Twins Only: 80000, Includes Hardware, Shape Circle, For Hose Diameter 1/4 in, For Hose Outside Dia. Range 0.530 in Twin, For Cord Outside Dia. Range 0.530 in Twin
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.