Shop All Pneumatic Tool Parts
Reelcraft
Hose Bumper 1/2 In
Mfr # 2-HR1005
Zoro # G6101225
product price: $30.25
/ea
$30.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- For Hose Diameter 3/8 in, 1/2 in
- Includes Hardware
- Shape Circle
- For Hose Outside Dia. Range 0.750 to 1.05 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Reelcraft
- MFR # 2-HR1005
- Zoro # G6101225
- UPC # 699567004554
- Country of Origin China
- Category Pneumatic Tool Parts
Dimensions
For Hose Diameter | 3/8 in, 1/2 in |
For Hose Outside Dia. Range | 0.750 to 1.05 in |
For Cord Outside Dia. Range | 0.750 to 1.05 in |
Hose Stop Overall Outside Dia. | 3 1/2 in |
Hose Stop Overall Width | 2 7/8 in |
Details
Item | Bumper Stop |
Material | Plastic |
Includes | Hardware |
Shape | Circle |
For Number of Hoses | 1 |
For Reel Series | 9000 |
Description
Bumper Stop, Material Plastic, For Reel Series 9000, Includes Hardware, Shape Circle, For Hose Diameter 3/8 in, 1/2 in, For Hose Outside Dia. Range 0.750 to 1.05 in, For Cord Outside Dia. Range 0.750 to 1.05 in, Hose Stop Overall Width 2 7/8 in, Hose Stop Overall Outside Dia. 3 1/2 in, For Number of Hoses 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TYGON Tubing, Clear, 1/4 In. Inside Dia, 50 ft. (ACF00017)
- LEGRIS Flow Control Regulator, 4mm OD (7660 04 19)
- ABBOTT RUBBER 1-1/2 IN: ADJUSTA-FLEX HOSE DONUT (146-0215)
- AIGNEP USA Y-Connector, Composite, 3/8" Tube, 250 psi (85310-06)
- REELCRAFT Bumper Stop, 3/8 in, Plastic (1-HR1004)
- REELCRAFT Service Kit, 4000/5000 Latch Parts (S602293)
- REELCRAFT Latch Plate Assembly (S400109)
- REELCRAFT Spring, Drive with Eyelet (S400030)
- REELCRAFT Main Shaft (S400015)
- REELCRAFT Service Kit, 80000 Latch Parts (S602302)
- ASTRO PNEUMATIC 1/4 SCREW MANDREL (AOPRN1-06F)
- Reelcraft Pneumatic Tool Parts