Shop All Pneumatic Parts
Reelcraft
Hose Bumper
Mfr # 1-HS1004
Zoro # G9712954
product price: $16.35
/ea
$16.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Hardware
- Material Plastic
- For Reel Series 4000, 5000, DP, RT
- For Gauge/Conductor 10/3, 12/4
- For Number of Hoses 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Reelcraft
- MFR # 1-HS1004
- Zoro # G9712954
- UPC # 699567006190
- Country of Origin China
- Category Pneumatic Parts
Dimensions
For Hose Outside Dia. Range | 0.625 to 0.749 in |
For Cord Outside Dia. Range | 0.625 to 0.749 in |
Hose Stop Overall Outside Dia. | 2 1/2 in |
Hose Stop Overall Width | 1 1/4 in |
For Hose Diameter | 3/8 in |
Details
Item | Bumper Stop |
Includes | Hardware |
Material | Plastic |
For Reel Series | 4000, 5000, DP, RT |
For Gauge/Conductor | 10/3, 12/4 |
For Number of Hoses | 1 |
Shape | Circle |
For Use With Mfr. Model Number | 4600 OLP1, 4615 OLP1, 4625 OLP1, 4625 OLPSMR 1, 5600 OLB1, 5600 OLP1, 5600 OLS1, 5605 OLP1, 5625 OHP1, 5625 OMP1, 5630 OMP1, 5635 ELPSW5 1, 5635 OLP1, 5635 OLPSW5 1, 5635 OLPSW95 1, 5650 OLP-SE1, 5650 OLP1, 5650 OLPSMR 1, DP5635 OHP1, DP5635 OLP1, DP5650 OLP1, DP7650 OHP-5K 1, DP7650 OHP1, DP7650 OLP1, DP7650 OMP-HTH250 1, L 5550 124 X 1, RT602-OLP1, RT605-OLP1, RT625-OLP 1, RT635-OHP1, RT635-OLP1, RT635-OMP1, RT650-OHP1, RT650-OLP1, RT650-OLPSM 1, RT650-OMP1 |
Description
Bumper Stop, Material Plastic, For Use With Grainger Item Number 12T746, 12U319, 12U320, 23L22, 263D51, 263D58, 2CAG5, 2CAG8, 38EE91, 3MJJ1, 3VE27, 41GR93, 448F69, 448F70, 4HK87, 4HK89, 4JNC5, 4JNC8, 4LMG3, 4LMG9, 4LMH4, 4NA88, 4NB27, 4Z314, 56JH98, 5KPA0, 5KPA1, 5KPA2, 5KPA3, 5KPA6, 5KPA7, 5KPC0, 6Z160, 6Z784, 8C569, 9HU87
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOYO Needle Roller Brg, 162117, 1in Bore, Open (RCB-162117-FS)
- WORLD WIDE FITTINGS Male JIC to Male Metric Straight Thread Adapter (7001X12X22)
- CHAMPION PNEUMATIC Air Compressor Pump, 3 hp, 5 hp, 2 Stage, 2 qt Oil Capacity, 2 Cylinder (R2-30A-P01)
- GATES PowerGrip Timing Belts, 390L100 (390L100)
- REELCRAFT Hose Assembly, 3/8 In x 25 ft. (601012-25)
- REELCRAFT Motor, Drive (S260583)
- REELCRAFT Spring Case Ratchet Assembly (S600065)
- REELCRAFT Hose Assembly (S6-260044)
- REELCRAFT Hose Assembly (600669-1)
- REELCRAFT Hose Assembly (S601021-30)
- DYNABRADE Tension Roll Assembly (64855)
- Reelcraft Pneumatic Parts