Shop All Pneumatic Parts
Reelcraft
Hose Assembly
Mfr # S10-260044
Zoro # G8676997
product price: $121.99
/ea
Free Shipping & Returns
$121.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type 6.4 lb, 25 ft, Hose ID 1/4 in, Rubber, 5000 psi, Max Temperature 210 Degrees F
- Thread Size 1/4 in NPT(M)
- Features 100 R2T Two Wire Braid Hose, Be Sure Working Pressure Required Does Not Exceed Rating Listed, High Pressure
- Product Type High Pressure Grease Hose
- Compatible with Brand Reelcraft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Reelcraft
- MFR # S10-260044
- Zoro # G8676997
- UPC # 699567023494
- Country of Origin United States
- Category Pneumatic Parts
Dimensions
Thread Size | 1/4 in NPT(M) |
Details
Item | Hose Assembly |
Type | 6.4 lb, 25 ft, Hose ID 1/4 in, Rubber, 5000 psi, Max Temperature 210 Degrees F |
Features | 100 R2T Two Wire Braid Hose, Be Sure Working Pressure Required Does Not Exceed Rating Listed, High Pressure |
Product Type | High Pressure Grease Hose |
Compatible with Brand | Reelcraft |
Description
Grease Hose, Series Not Applicable, Product Type High Pressure Grease Hose, Compatible with Series Not Applicable, Compatible with Brand Reelcraft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARATHON MOTORS Capacitor-Start/Run General Purpose Motor, 1/2 HP, 115/230V AC Voltage, 56 Frame (056B17D11030)
- LOC-LINE Straight Flow Nozzle, Black, 1-1/4", PK20 (59897-BLK)
- RULAND Shaft Collar, Clamp, 2Pc, 2 In, Alum (SP-32-A)
- MTD Pulley-Idler (756-04170)
- REELCRAFT Hose Assembly (S21-260043)
- REELCRAFT Latch Pawl Assembly (S600069)
- REELCRAFT Hose Assembly (S601021-30)
- REELCRAFT Hose Assembly, 3/8 In x 25 ft. (601012-25)
- REELCRAFT Bumper, Hose (600522)
- REELCRAFT Ratchet, Flow Casting (261591-1)
- CAMPBELL HAUSFELD Auto Plug, 1/4" Female NPT (MP323700AV)
- Reelcraft Compressor, Air Tank & Pneumatic Tool Parts