Shop All Spring Return Hose Reels
Reelcraft
Hose Assembly, 1" Hose Dia., 10 ft. Length, 300 psi
Mfr # S600982-10
Zoro # G3151088
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Length 10 ft.
- Max. Pressure 300 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Reelcraft
- MFR # S600982-10
- Zoro # G3151088
- UPC # 699567021292
- Country of Origin United States
- Category Spring Return Hose Reels
Dimensions
Hose Inside Dia. | 1" |
Hose Length | 10 ft. |
Details
Max. Pressure | 300 psi |
Item | Hose Assembly |
Description
Hose Assembly Pvc 1X10Ft
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FASCO Motor, 1/35 HP, OEM Replacement Brand: Jenn Air Replacement For: 70CR (D1173)
- THOMSON Plain Bushing Bearing, Closed, ID 0.750 In (FNYBU12)
- ARO Pneumatic Lp Valve Kit (119306)
- MIDLAND METAL Pneumatic Slide Valve, Male x Female, 18 Nominal, 916 Hex Port, 200 psig Pressure, 20 to 200 de (20780)
- REELCRAFT Hose Assembly, 1/2" Hose Dia., 4 ft. Length, 300 psi (S601020-4)
- REELCRAFT Spring Return Hose Reel, 3/4 in Hose Dia., 50 ft Length, 250 psi (83050 OLP)
- REELCRAFT Spring Return Hose Reel, 3/8 in Hose Dia., 35 ft Length, 300 psi (5635 OLP)
- REELCRAFT Spring Return Hose Reel, 1/4 in Hose Dia., 50 ft Length, 5,000 psi (7450 OHP)
- REELCRAFT Spring Return Hose Reel, 3/8 in Hose Dia., 25 ft Length, 500 psi (4600 OLP)
- REELCRAFT Spring Return Hose Reel, 1/4 in Hose Dia., 25 ft Length, 300 psi (4425 OLP)
- REELCRAFT Hose Assembly, 3/4" Hose Dia., 100 ft. Length, 250 psi (S601026-100)
- Reelcraft Spring Return Hose Reels