Shop All Pneumatic Parts
Reelcraft
Hose, 3/8 In x 30 ft.
Mfr # S601011-30
Zoro # G8675782
product price: $58.79
/ea
$58.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Product Type Low Pressure Air/Water Hose
- Compatible with Brand Reelcraft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Reelcraft
- MFR # S601011-30
- Zoro # G8675782
- UPC # 699567014638
- Country of Origin United States
- Category Pneumatic Parts
Details
Item | Hose,3/8" x 30 ft. |
Product Type | Low Pressure Air/Water Hose |
Compatible with Brand | Reelcraft |
Description
Hose,3/8 In. x 30 ft., Series Not Applicable, Product Type Low Pressure Air/Water Hose, Compatible with Series Not Applicable, Compatible with Brand Reelcraft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENERPAC Pump Kit (DC2222900K)
- INTERSTATE PNEUMATICS Red Rhino Rubber Hose 3/8 Inch x 25 feet 300 PSI 4:1 Safety Factor (HA46-025E)
- MARTIN SPROCKET & GEAR 14-1/2Pa 1-1/2"X1-1/2"X4', RA6X4 (RA6X4)
- DIXON Wilkerson Standard Regulator, R26, 1/2" (R26-04R)
- REELCRAFT Hose Assembly (S9-260044)
- REELCRAFT Cord Connector, 90Deg. (S261140)
- REELCRAFT Hose Bumper 3/8 (1-HS1004-3)
- REELCRAFT Hose Assembly (S20-260044)
- REELCRAFT Swivel Assembly (S600701-1)
- REELCRAFT Assembly, Pin (S600874)
- ENERPAC Service Kit (DA2686299SR)
- Reelcraft Compressor, Air Tank & Pneumatic Tool Parts