Shop All Multi-purpose Air Hoses
Reelcraft
Hose, 1/2 I.D. 40 ft.
Mfr # S7-260043
Zoro # G8676026
Free Shipping & Returns
$211.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Product Type Oil/Petroleum Fluid Hose
- Compatible with Brand Reelcraft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Reelcraft
- MFR # S7-260043
- Zoro # G8676026
- UPC # 699567023609
- Country of Origin United States
- Category Multi-purpose Air Hoses
Details
Item | Hose, 1/2 I.D. 40 ft. |
Product Type | Oil/Petroleum Fluid Hose |
Compatible with Brand | Reelcraft |
Description
Hose, 1/2 I.D. 40 ft., Series Not Applicable, Product Type Oil/Petroleum Fluid Hose, Compatible with Series Not Applicable, Compatible with Brand Reelcraft
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Motor Mtg Bracket, 3-Ring, Anodized Steel (2MEV2)
- GATES Micro-V Belts, 480J10 (480J10)
- CENTURY Evaporative Cooler Motor, Cradle, 115V (VB2054BV1)
- ZORO SELECT 1/2" to 2-15/16" Quick Detachable Bushed Bore 3 Groove 10.90" OD (5V1093)
- REELCRAFT Reelcraft 1/2"x50' 300 PSI Nylon Braided PVC Low Pressure Air/Water Hose (S601021-50)
- REELCRAFT 3/8" x 25 ft PVC Coupled Multipurpose Air Hose 300 psi RD (S601013-25)
- REELCRAFT 1/2" x 25 ft PVC Coupled Multipurpose Air Hose 300 psi RD (S601020-25)
- REELCRAFT 3/8" x 50 ft PVC Coupled Multipurpose Air Hose 300 psi RD (S601013-50)
- REELCRAFT 3/8" x 50 ft PVC Coupled Multipurpose Air Hose 300 psi RD (S601012-50)
- REELCRAFT 1/2" x 5 ft. Inlet Hose Assembly 3250 PSI (S39-260043)
- PRIMEFIT 3/8-in. Primeflex Hybrid Hose250 Ft Bulk Reel - 300PSI - Grey (HYP382502-G-B)
- Reelcraft Multi-purpose Air Hoses