Shop All Spring Return Hose Reels
Reelcraft
HD79005 OLB - 3/4in x 50 ft. Heavy Duty Hose Reel
Mfr # HD79005-OLB
Zoro # G411899245
product price: $1,088.19
/ea
Free Shipping & Returns
$1,088.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Reelcraft
- MFR # HD79005-OLB
- Zoro # G411899245
- Country of Origin China
- Category Spring Return Hose Reels
Description
Reelcraft HD79005 OLB, 3/4 in. x 50 ft. Heavy Duty Hose Reel - Please ensure Chemical is compatible with Viton Seals, if not please contact us for more information.Reelcraft offers a chemical resistant fluid path as an option for our most popular models series.The reels include a Stainless Steel path and swivel components in contact with the fluid that provide maximum protection for corrosive fluid applications.Standard swivel seals include Buna, though EPR and FKM are also available depending on compatibility requirements consult Technical Services for assistance.Reels are typically shipped without hose as fluid compatibility must be confirmed. Reinforced steel, The steel guide arm and base are stamped with ribs and gussets to insure maximum strength and lightest possible Weight .Ease of operation, The high quality, die cast aluminum hub and two sealed ball bearings produce a smoother spool rotation and easier operation.Quality finish and corrosion resistant, Individually powder coated components offer the maximum protection from premature corrosion.Versatility, The guide arm adjusts to seven different positions for versatile mounting and a wide range of applications. Reel is shipped in the top wind position. The reel image is shown in side wind position. Specifications: Weight 54 SeriesHD70000Hose I.D.3/4inHose O.D.1.075inHose Length 50ftPressure500 psiInlet3/4in NPTFReel Outlet3/4in NPTFHose IncludedNoMax Temperature210 1/4 FUPC699567027492
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHIEF Directional Control Valve 4-Way 3 Pos, 10 Gpm, 3625 PSI, 7 Spool (220847)
- TRITAN Pillow Block Bearing, Ball, 2" Bore (UCP211-32)
- MAXIM Hyd Cylinder, 3 1/2 In Bore, 30 In Stroke (218-327)
- CONTINENTAL Washdown Hose, 3/4" ID x 500 ft., Yellow (20135645)
- REELCRAFT Spring Return Hose Reel, 1/2 in Hose Dia., 35 ft Length, 300 psi (RT835-OLP)
- REELCRAFT Spring Return Hose Reel, 1 in Hose Dia., 50 ft Length, 250 psi (D84050 OLP)
- REELCRAFT Reelcraft, Cord Reel, Flyng Leads, 100 ft., 16AMP (L 70100 124 X)
- REELCRAFT Spring Return Hose Reel, 3/8 in Hose Dia., 50 ft Length, 300 psi (7650 OLP)
- REELCRAFT 82075-OLP - 1/2in x 75 ft. 300 psi, Air/Water Reel with Hose - Pallet (82075-OLP-PALLET)
- REELCRAFT Spring Return Hose Reel, 3/8 in Hose Dia., 50 ft Length, 300 psi (DP7650 OLP)
- SPEEDAIRE Spring Return Hose Reel, 3/8 in Hose Dia., 35 ft Length, 300 psi (45UZ34)
- Reelcraft Spring Return Hose Reels