Shop All Hose Reel Mounting Brackets
Reelcraft
Guide Arm W/Roller For 6800 Oms
Mfr # S600068
Zoro # G1178217
product price: $156.99
/ea
Free Shipping & Returns
$156.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Reel Width 7 in
- Bracket Color Silver
- For Reel Series Stainless 7000
- Roller Type 4-way
- Roller Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Reelcraft
- MFR # S600068
- Zoro # G1178217
- Country of Origin United States
- Category Hose Reel Mounting Brackets
Dimensions
For Reel Width | 7 in |
For Reel Diameter | 19 1/2 in |
Details
Item | Roller Guide |
Bracket Color | Silver |
For Reel Series | Stainless 7000 |
Roller Type | 4-way |
Roller Material | Plastic |
For Use With Mfr. Model Number | 7800 OLS1 |
Return Location | Multi-direction |
Includes | Installation Hardware |
Roller Bracket Type | Roller Bracket |
Bracket Material | Stainless Steel |
Description
Roller Guide, Roller Bracket Type Roller Bracket, Roller Type 4-way, For Reel Series Stainless 7000, For Use With Grainger Item Number 6Z785, For Use With Mfr. Model Number 7800 OLS1, Bracket Material Stainless Steel, Roller Material Plastic, Return Location Multi-direction, Bracket Color Silver, For Reel Diameter 19 1/2 in, For Reel Width 7 in, Includes Installation Hardware
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BROWNING 1 Groove Cast Iron Finish Bore FHP Variable Pitch Sheave - 1VP44X5/8;BRO (1VP44X5/8)
- NTN Tapered Roller Bearing Cone, 07097 (07097)
- MTD Belt-V 1/2 X 41 (954-0234)
- CONTINENTAL CONTITECH A22 Wrapped V-Belt, 24" Outside Length, 1/2" Top Width, 1 Ribs (A22)
- REELCRAFT Roller Bracket Assembly, 80000 Series (S600642)
- REELCRAFT Drive Spring For 6Z786 Stainle (S600726-3)
- REELCRAFT Latch Pawls (S260065)
- REELCRAFT Hose Roller Guide, For 1/2 to 3/4 ID Hose (S270109)
- REELCRAFT Hose Roller Guide, For 3/8 to 1/2 ID Hose (HR1145)
- REELCRAFT Hose Roller Guide 4 Way Bottom Wind 18IN (S600693-3)
- REELCRAFT Hose Reel Mounting Bracket, Floor (S600608)
- Reelcraft Hose Reel Mounting Brackets