Shop All Hose Clamp & Reel Parts
Reelcraft
Guide Arm Assembly, For 38EE46
Mfr # S602547
Zoro # G0200825
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Reelcraft
- For Use With Mfr. Model Number B5825 OLP1
- For Reel Series B5000
- Roller Type 4-way
- Roller Bracket Type Roller Bracket
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Reelcraft
- MFR # S602547
- Zoro # G0200825
- Country of Origin United States
- Category Hose Clamp & Reel Parts
Dimensions
For Reel Diameter | 14 1/4 in |
For Reel Width | 6 1/8 in |
Details
Fits Brand | Reelcraft |
Item | Roller Guide |
For Use With Mfr. Model Number | B5825 OLP1 |
For Reel Series | B5000 |
Roller Type | 4-way |
Roller Bracket Type | Roller Bracket |
Bracket Material | Steel |
Bracket Color | Red |
Return Location | Top/Sidewind |
Roller Material | Plastic |
Includes | Installation Hardware |
Description
Roller Guide, Roller Bracket Type Roller Bracket, Roller Type 4-way, For Reel Series B5000, For Use With Grainger Item Number 38EE46, For Use With Mfr. Model Number B5825 OLP1, Bracket Material Steel, Roller Material Plastic, Return Location Top/Sidewind, Bracket Color Red, For Reel Diameter 14 1/4 in, For Reel Width 6 1/8 in, Includes Installation Hardware
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARATHON MOTORS 3-Phase General Purpose Motor, 1 1/2 HP, 145T Frame, 230/460V AC Voltage, 1,755 Nameplate RPM (145TTDR6126)
- CONTINENTAL 4" ID x 100 ft PVC Bulk Food Hose 35 PSI Clear (20013606)
- LDI INDUSTRIES Brush, Shank (SB304-2)
- BUYERS PRODUCTS Hydraulic Gear Pump With 1 Inch Keyed Shaft And 1-3/4 Inch Diameter Gear (H2136173)
- REELCRAFT Swivel Assembly, Brass, For 38EE95 (S602658)
- REELCRAFT Latch Pawl Assembly For 2CAG7 (S602144)
- REELCRAFT Inlet, Straight, 1-1/2 in. (S261692)
- REELCRAFT Static Discharge Reel Assfty (G 3050 N)
- REELCRAFT Fluid Path Gooseneck (262455-1NPT)
- REELCRAFT Swivel Assembly (602145)
- MILTON Brass Hose Ferrule, 23/32" OD, PK10 (1654-8)
- Reelcraft Hose Clamp & Reel Parts