Shop All Hose Clamp & Reel Parts
Reelcraft
Guide Arm Assembly, For 38EE43
Mfr # S602546
Zoro # G0200831
Free Shipping & Returns
$93.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Reelcraft
- For Use With Mfr. Model Number B4425 OLP1, B4435 OLP1, B4625 OLP1
- For Reel Width 5 5/8 in
- Roller Material Plastic
- For Reel Diameter 12 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Reelcraft
- MFR # S602546
- Zoro # G0200831
- Country of Origin United States
- Category Hose Clamp & Reel Parts
Dimensions
For Reel Width | 5 5/8 in |
For Reel Diameter | 12 3/8 in |
Details
Fits Brand | Reelcraft |
Item | Roller Guide |
For Use With Mfr. Model Number | B4425 OLP1, B4435 OLP1, B4625 OLP1 |
Roller Material | Plastic |
Return Location | Top/Sidewind |
Includes | Installation Hardware |
Roller Bracket Type | Roller Bracket |
Roller Type | 4-way |
Bracket Material | Steel |
For Reel Series | B4000 |
Bracket Color | Red |
Description
Roller Guide, Roller Bracket Type Roller Bracket, Roller Type 4-way, For Reel Series B4000, For Use With Grainger Item Number 263D53, 38EE40, 38EE41, For Use With Mfr. Model Number B4425 OLP1, B4435 OLP1, B4625 OLP1, Bracket Material Steel, Roller Material Plastic, Return Location Top/Sidewind, Bracket Color Red, For Reel Diameter 12 3/8 in, For Reel Width 5 5/8 in, Includes Installation Hardware
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRYTOX Lubricant Oil, GPL-103, Needle Nose Bottle, 0.5Oz (GPL-103)
- J.W. WINCO GN881-M22X1.5-200-MS-M Breather Valve Brass (881-M22X1.5-200-MS-M)
- BESTORQ 275K10 Micro V Belt, 27.5 in Pitch Length, 1.4 in Top Width, 10 Ribs (275K10)
- PARKER Filter Element, 0.01 Micron, 484 SCFM (6CU25-187)
- REELCRAFT Swivel Assembly (602145)
- REELCRAFT Swivel Assembly 90 Deg, 1" NPT, Aflas Seal (S600682)
- REELCRAFT Swivel Kit 3/4X3/4 Npt Viton (S602026-2)
- REELCRAFT Seal, Ring Kit (S600947-1)
- REELCRAFT Swivel Assembly, Brass, For 38EE95 (S602658)
- REELCRAFT Spring Arbor Assbly (S600621)
- SPEEDAIRE Swivel Joint Housing (42PC64)
- Reelcraft Hose Clamp & Reel Parts