Shop All Hose Clamp & Reel Parts
Reelcraft
Gooseneck, 3 in.
Mfr # S323339
Zoro # G0200877
product price: $506.99
/ea
Free Shipping & Returns
$506.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. Model Number EP5905-39-36-30MFI-1
- Fits Brand Reelcraft
- For Reel Series 5900
- Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Reelcraft
- MFR # S323339
- Zoro # G0200877
- Country of Origin United States
- Category Hose Clamp & Reel Parts
Details
Item | Gooseneck |
For Use With Mfr. Model Number | EP5905-39-36-30MFI-1 |
Fits Brand | Reelcraft |
For Reel Series | 5900 |
Material | Aluminum |
Description
Gooseneck, For Reel Series 5900, For Use With Grainger Item Number 38EE56, For Use With Mfr. Model Number EP5905-39-36-30MFI-1, Material Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLIMAX METAL PRODUCTS CC-100-100 Metric One-Piece Clamping Coupling Recessed Screw (CC-100-100)
- HANKISON Refrigerated Air Dryer (HPR15)
- BUNTING BEARINGS Sleeve Bearing, I.D. 1-3/8, L 2 (CB222816)
- GATES STAINLESS STEEL CLAMP (32008)
- REELCRAFT Static Discharge Reel Assfty (G 3050 N)
- REELCRAFT Swivel Kit 3/4X3/4 Npt Viton (S602026-2)
- REELCRAFT Swivel Assembly (602145)
- REELCRAFT Latch Pawl Assembly For 2CAG7 (S602144)
- REELCRAFT Hose Bumper Assembly (2-HS1004-3)
- REELCRAFT Seal, Ring Kit (S600947-1)
- SPEEDAIRE Hose Stopper (42PC90)
- Reelcraft Hose Clamp & Reel Parts