Shop All Hose Reel Mounting Brackets
Reelcraft
Fairlead Rollfer
Mfr # S600705
Zoro # G0674445
product price: $137.99
/ea
Free Shipping & Returns
$137.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With D80000 Series
- Roller Bracket Type Roller Bracket
- Roller Type 4-way
- For Reel Width 7 7/8 in
- Includes Installation Hardware
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Reelcraft
- MFR # S600705
- Zoro # G0674445
- Country of Origin United States
- Category Hose Reel Mounting Brackets
Dimensions
For Reel Width | 7 7/8 in |
For Reel Diameter | 24 in |
Details
Item | Roller Guide |
For Use With | D80000 Series |
Roller Bracket Type | Roller Bracket |
Roller Type | 4-way |
Includes | Installation Hardware |
Bracket Material | Steel |
Bracket Color | Red |
Return Location | Multi-direction |
For Reel Series | D80000 |
For Use With Mfr. Model Number | D83075 OLP1, D84035 OLP 1, D84050 OLP1, FD83000 OLP1, FD83075 OLP1, FD84050 OLP1 |
Roller Material | Plastic |
Description
Roller Guide, Roller Bracket Type Roller Bracket, Roller Type 4-way, For Reel Series D80000, For Use With Grainger Item Number 448F63, 448F68, 4NA88, 4NB21, 4NB22, 5PG09, For Use With Mfr. Model Number D83075 OLP1, D84035 OLP 1, D84050 OLP1, FD83000 OLP1, FD83075 OLP1, FD84050 OLP1, Bracket Material Steel, Roller Material Plastic, Return Location Multi-direction, Bracket Color Red, For Reel Diameter 24 in, For Reel Width 7 7/8 in, Includes Installation Hardware
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON AEROQUIP Fitting, Straight, 3/8 In Hose, 3/4-16 JIC (1AA8FJ6)
- DAYTON BX120 Cogged V-Belt, 123" Outside Length, 21/32" Top Width, 1 Ribs (6L301)
- WEG 00518ET3ER184TC-W22, TEFC, 5 hp, 208/230/460 V, 60 Hz, 184TC , 1800 rpm (00518ET3ER184TC-W22)
- MILTON A Style Coupler, 1/4" FNPT, PK10 (775)
- REELCRAFT 180 Degree Wall Mounted Swing (600980)
- REELCRAFT Hose Roller Guide, For 1/2 to 3/4 ID Hose (S270109)
- REELCRAFT Hose Roller Guide, For 3/8 to 1/2 ID Hose (HR1145)
- REELCRAFT Latch Pawls (S260065)
- REELCRAFT Hose Roller Guide, For 1/2 to 3/4 ID Hose (600168)
- REELCRAFT Hose Reel Mounting Bracket, Floor (S600608)
- COXREELS Hose Reel Mounting Bracket, Ceiling (15723)
- Reelcraft Hose Reel Mounting Brackets