Shop All Spring Return Hose Reels
Reelcraft
Electric Motor, 50 ft., 1000 psi, w/O Hose, 50 ft. Length, 1000 psi
Mfr # EA33106 L12D
Zoro # G0593943
Free Shipping & Returns
$833.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Length 50 ft.
- Max. Pressure 1000 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Reelcraft
- MFR # EA33106 L12D
- Zoro # G0593943
- UPC # 699567003120
- Country of Origin United States
- Category Spring Return Hose Reels
Dimensions
Hose Length | 50 ft. |
Details
Max. Pressure | 1000 psi |
Item | Electric Motor,50 ft.,1000 psi,w/O Hose |
Description
Electric Motor,50 ft.,1000 psi,w/O Hose
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Gearbelt, H, 90 Teeth, Length 45.0 In (1DHT6)
- GROTE Coiled Air 12 ft. Single Blue, W 6" Lead (81-0012-B)
- SKF SKF-22216 E C3 W33, Spherical Roller Brgs, 22216 E C3 W33 (22216 E C3 W33)
- TRITAN Bearings, Sealed, 10.00mm Bore Dia., Steel (FR6 ZZ PRX)
- REELCRAFT Spring Return Hose Reel, 1 in Hose Dia., 50 ft Length, 50 psi (FD84050 OLP)
- REELCRAFT Spring Return Hose Reel, 300 psi, 16-1/2"L (5650 OLP)
- REELCRAFT Spring Return Hose Reel, 3/4 in Hose Dia., 50 ft Length, 1,250 psi (83050 OMP)
- REELCRAFT Spring Return Hose Reel, 3/8 in Hose Dia., 75 ft Length, 4,800 psi (PWD76075 OHP)
- REELCRAFT Spring Return Hose Reel, 3/8 in Hose Dia., 50 ft Length, 500 psi (5605 OLP)
- REELCRAFT Spring Return Hose Reel, 3/4 in Hose Dia., 100 ft Length, 250 psi (E9399 OLPBW)
- REELCRAFT Spring Return Hose Reel, 3/8 in Hose Dia., 75 ft Length, 300 psi (HD76070 OLP)
- Reelcraft Spring Return Hose Reels