Shop All Spring Return Hose Reels
Reelcraft
E9399 OLPBW - 3/4in x 100 ft. Ultimate Duty Hose Reel
Mfr # E9399-OLPBW
Zoro # G911996291
Free Shipping & Returns
$2,112.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Reelcraft
- MFR # E9399-OLPBW
- Zoro # G911996291
- Country of Origin China
- Category Spring Return Hose Reels
Description
Reelcraft E9399 OLPBW, 3/4 in. x 100 ft. Ultimate Duty Hose ReelReelcraftfts Series E9000 mobile base reels offer the greatest amount of stability. Ideal for portable service trucks, permanent service or plant work areas. A durable baked-on powder coat finish produces a rugged corrosion resistant product suitable for a wide variety of heavy duty applications.Features: Substantial base frame, The full Width frame has the greatest amount of mounting area and overall strength of reels within its class.Full flow stress free swivel design, The full flow swivel combines the highest grade seal design and materials with bearing areas to insure maximum service life.Robust latching mechanism, Latch and ratchet are made of heavy duty cast aluminum with substantial surface area to limit the opportunity for premature wear.Reel is shipped in the bottom wind position with right hand inlet. Specifications: Weight 143 Series9000Hose I.D.3/4inHose O.D.1.075inHose Length 100ftPressure250 psiHose End3/4in NPTMInlet3/4in NPTFReel Outlet3/4in NPTFHose IncludedYesMax Temperature150 1/4 FGuide Roller PositionBottom Wind
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Straight Hose Clamp, 5/8 in Hose I.D, 1/2 in Thread (6AFJ3)
- EATON AEROQUIP Hose, Crimp Fitting, 3/4 in, -10, 2.81L (1AA10FJ12)
- DYNABRADE Sanding Head (54028)
- VELVAC Air Hose Assembly 3/8 X 3/8 X 72,146572 (146572)
- REELCRAFT Hose Reel, 3/4" Hose Dia., 75 ft. Length, 500 psi (D83000 OLS-S)
- REELCRAFT Spring Return Hose Reel, 1 in Hose Dia., 50 ft Length, 250 psi (D84050 OLP)
- REELCRAFT 3/8" x 50 ft. Spring Return Hose Reel, Max 300 psi, w/Hose (RT650-OLP)
- REELCRAFT Spring Return Hose Reel, 3/8 in Hose Dia., 70 ft Length, 300 psi (7670 ELP)
- REELCRAFT Spring Return Hose Reel, 3/8 in Hose Dia., 50 ft Length, 4,800 psi (7650 OHP)
- REELCRAFT Reelcraft, Cord Reel, Triple Outlet, 100 ft., 5AMP (L 70100 123 9)
- COXREELS Spring Return Hose Reel, 3/8 in Hose Dia., 50 ft Length, 3,000 psi (MPL-N-350-SS)
- Reelcraft Hose & Cable Reels