Shop All Spring Return Hose Reels
Reelcraft
D9275 OLPBW - 1/2in x 75 ft. Ultimate Duty Hose Reel
Mfr # D9275-OLPBW
Zoro # G211898714
Free Shipping & Returns
$1,399.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Reelcraft
- MFR # D9275-OLPBW
- Zoro # G211898714
- Country of Origin China
- Category Spring Return Hose Reels
Description
Reelcraft D9275 OLPBW, 1/2 in. x 75 ft. Ultimate Duty Hose ReelReelcraftfts Series D9000 hose reels offer the greatest amount of stability. Ideal for permanent service or plant work areas. A durable baked-on powder coat finish produces a rugged corrosion resistant product suitable for a wide variety of heavy duty applications. Includes non-greasable bushings/bearings; not intended for mobile applications.Features: Substantial base frame, The full Width frame has the greatest amount of mounting area and overall strength of reels within its class.Full flow stress free swivel design, The full flow swivel combines the highest grade seal design and materials with bearing areas to insure maximum service life.Robust latching mechanism, Latch and ratchet are made of heavy duty cast aluminum with substantial surface area to limit the opportunity for premature wear.Reels are shipped in the bottom wind position with right hand inlet. Specifications: Weight 122 Series9000Hose I.D.1/2inHose O.D.0.750inHose Length 75ftPressure300 psiHose End1/2in NPTMInlet1/2in NPTFReel Outlet1/2in NPTFHose IncludedYesMax Temperature150 1/4 FUPC699567000000Guide Roller PositionBottom Wind
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DODGE P2B-IP-203LE, Expansion (Float), Cast Iron, 2.1875 inch Bore Diameter (069496)
- BANJO 3/8" Barbed x 1/4" MNPT Adapter (HB025-038)
- DDS Shaft Seal, 35 x 50 x 7 mm., Nitrile Rubber (355007TC)
- TITAN PRO Motor Run Capacitor, 4 MFD, 2-3/4 In. H (TOCF4)
- REELCRAFT Spring Return Hose Reel, 1 in Hose Dia., 50 ft Length, 500 psi (D84000 OLS)
- REELCRAFT Spring Return Hose Reel, 3/8 in Hose Dia., 50 ft Length, 300 psi (5650 OLPSMR)
- REELCRAFT Spring Return Hose Reel, 1/2 in Hose Dia., 50 ft Length, 500 psi (7800 OLP)
- REELCRAFT Reelcraft 7670 OLP 3/8"x70' 300 PSI Heavy Duty Spring Retractable Low Pressure Hose Reel (7670 OLP)
- REELCRAFT Spring Return Hose Reel, 3/8 in Hose Dia., 50 ft Length, 5,000 psi (7600 OHP)
- REELCRAFT 82075-OLP - 1/2in x 75 ft. 300 psi, Air/Water Reel with Hose - Pallet (82075-OLP-PALLET)
- COXREELS Spring Return Dual Hose Reel, 3/8 in Hose Dia., 25 ft Length (C-HPL-325-325)
- Reelcraft Hose & Cable Reels