Shop All Spring Return Hose Reels
Reelcraft
D84050 OMP - 1in x 50 ft. Heavy Duty 1275psi Hose Reel
Mfr # D84050-OMP
Zoro # G011898723
product price: $2,101.19
/ea
Free Shipping & Returns
$2,101.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Reelcraft
- MFR # D84050-OMP
- Zoro # G011898723
- Country of Origin China
- Category Spring Return Hose Reels
Description
Reelcraft D84050 OMP, 1 in. x 50 ft. All-steel construction and a baked-on powder coat finish combine to produce a rugged, corrosion-resistant product suitable for a wide variety of heavy duty applications. Series D80000 reels are also supplied with Reelcraftfts ball-bearing style swivel.Features: Reinforced steel, The steel guide arm and dual pedestal base are stamped with ribs and gussets and robotically welded to insure maximum strength and lightest possible Weight . The unitized cast fluid path and ratchet reduce wearable parts and ease of assembly.Full flow stress free swivel design, The full flow swivel combines the highest grade seal design and materials with bearing areas to insure maximum service life.Quality finish and corrosion resistant, Individually powder coated components offer the maximum protection from premature corrosion. Specifications: Weight 122 Series80000Hose I.D.1inHose O.D.1.400inHose Length 50ftPressure1275 psiHose End1in NPTMInlet1in NPTFReel Outlet1in NPTFHose IncludedYesMax Temperature210 1/4 FUPC699567022978
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TITAN PRO Motor Dual Run Cap, 70/7.5 MFD, 370-440V (TRCFD7075)
- COXREELS Spring Canister Assembly, Steel (699-1)
- FESTO Solenoid Valve MFH-3-1/8 (MFH-3-1/8)
- TIMKEN Pillow Block Bearing, Ball, 1-3/8" Bore (RAK 1 3/8)
- REELCRAFT Reelcraft, Cord Reel, Triple Outlet, 100 ft., 5AMP (L 70100 123 9)
- REELCRAFT Spring Return Hose Reel, 3/8 in Hose Dia., 50 ft Length, 300 psi (DP7650 OLP)
- REELCRAFT Spring Return Hose Reel, 1/2 in Hose Dia., 50 ft Length, 3,250 psi (DP7850 OMP)
- REELCRAFT Spring Return Hose Reel, 3/8 in Hose Dia., 50 ft Length, 5,000 psi (PW7650 OHP)
- REELCRAFT 3/4in x 35 ft. 50 psi, Fuel Hose Reel with Hose (FHD79035-OLP)
- REELCRAFT Spring Return Hose Reel, 3/8 in Hose Dia., 75 ft Length, 4,800 psi (HD76075 OHP)
- REELCRAFT Reelcraft PW81000 OHP 3/8"x100' 4500 PSI Spring Retractable Pressure Wash Hose Reel (PW81000 OHP)
- Reelcraft Hose & Cable Reels