Shop All Combination Hose Reels
Reelcraft
Cord Reel W/O Crd, 100ft, 12AWG/3Cnd, 20AMP
Mfr # L 70100
Zoro # G0594634
product price: $629.99
/ea
Free Shipping & Returns
$629.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Amps 20
- Enclosure Rating Not Rated
- Cord Length 100 ft.
- Gauge/Conductor 12/3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Reelcraft
- MFR # L 70100
- Zoro # G0594634
- UPC # 699567018278
- Country of Origin United States
- Category Combination Hose Reels
Dimensions
Cord Length | 100 ft. |
Details
Max. Amps | 20 |
Enclosure Rating | Not Rated |
Item | Cord Reel w/O Crd,100 ft.,12 AWG/3Cnd,20A |
Gauge/Conductor | 12/3 |
Description
Cord Reel w/O Crd,100 ft.,12 AWG/3Cnd,20A
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLENNIUM FILTER Hydraulic Filter, replaces HYDAC-HYCON 1260892, Pressure Line, 5 micron (ZX-1260892)
- DYNABRADE Insert, 3/32 In. (51674)
- LENZ Filter Assembly Spin-On, 25 Micron, 55 Gpm, 150 PSI, 1 1/4 NPTf Port (221010)
- FESTO Standards-Based Cylinder ESNU-8-50-P-A (ESNU-8-50-P-A)
- REELCRAFT 50 ft. 16/3 Extension Cord Reel 13.0 A Amps 3 Outlets 120V AC Voltage (L 4050 163 9)
- REELCRAFT 50 ft. 12/3 Extension Cord Reel 20.0 A Amps 0 Outlets (L 5550 123 X)
- REELCRAFT Wall Mount Hose Reel, Steel, 10 In. Dia. (83075 OLP95)
- REELCRAFT Hose Reel 1X50Ft Fuel W/Out Hose (FD84000 OLP)
- REELCRAFT 50 ft. 12/4 Extension Cord Reel 16.0 A Amps 0 Outlets 600V AC Voltage (L 5550 124 X)
- REELCRAFT Hose Reel 1/2X50Ft Oil W/Out Hose (7800 OMP)
- REELCRAFT Hose Reel 3/8X100Ft Air/Water W/Out Hose (81000 OLP)
- Reelcraft Combination Hose Reels