Shop All Combination Hose Reels
Reelcraft
Cord Reel, 50 ft, 16/3, SJEOOW, Red
Mfr # L 4050 163 X
Zoro # G6083618
product price: $419.99
/ea
Free Shipping & Returns
$419.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120/240VAC
- Wire Size 16 AWG
- Retractable Cord Length 50 ft
- Feeder Cord Ending Junction Box
- Reel Color Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Reelcraft
- MFR # L 4050 163 X
- Zoro # G6083618
- UPC # 699567011149
- Country of Origin United States
- Category Combination Hose Reels
Dimensions
Wire Size | 16 AWG |
Retractable Cord Length | 50 ft |
Overall Width | 12 5/8 in |
Cord Length - Ext. Cords and Outlet Strips | 50 ft. |
Overall Height | 13 1/4 in |
Feeder Cord Length | No Cord |
Overall Depth | 9 3/8 in |
Cord Length | 50 ft. |
Description
Retractable Cord Reel, Voltage 120/240V AC, Retractable Cord Ending Flying Lead, Retractable Cord Length 50 ft, Reel Color Red, Wire Size 16 AWG, Cord Color Black, Retractable Cord Ending Configuration Flying Lead, Trade Designation SJEOOW, Number of Conductors 3, Feeder Cord Length No Cord, Feeder Cord Ending Junction Box, Location Indoor
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL G2SC-250-B Two-Piece Clamping Collar (G2SC-250-B)
- PARKER Filter Element, Pneumatic, Sterile Air, PK3 (3/100-12-SA)
- DEWALT 1/2" x 50 ft Rubber Air Hose (DXCM012-0203)
- FESTO Push-In Fitting NPQH-D-G14-Q12-P10 (NPQH-D-G14-Q12-P10)
- REELCRAFT 75 ft. 12/3 Spring Retractable Cord Reel 20.0 A Amps 1 Outlets (L 70075 123 3A)
- REELCRAFT 50 ft. 16/3 Extension Cord Reel 13.0 A Amps 3 Outlets 120V AC Voltage (L 4050 163 9)
- REELCRAFT 100 ft. 12/3 Spring Retractable Cord Reel 20.0 A Amps 1 Outlets (L 70100 123 3A)
- REELCRAFT Cable Reel, Max.Amps 300 (T-2464-0)
- REELCRAFT Welding Cable Reel, Hand Crank, 250 Ft Cap (T-1460-0)
- REELCRAFT Reelcraft Hose Reel, Wt 47 Lbs (THA7600 OMP)
- REELCRAFT Hose Reel 1/2X50Ft Oil W/Out Hose (7800 OMP)
- Reelcraft Hose & Cable Reels