Shop All Combination Hose Reels
Reelcraft
50 ft. 16/3 Extension Cord Reel 13.0 A Amps 3 Outlets 120V AC Voltage
Mfr # L 4050 163 9
Zoro # G4229181
product price: $491.99
/ea
Free Shipping & Returns
$491.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Winding Method Spring Retraction
- Voltage 120VAC
- Tension Method Ratchet Lock
- Retractable Cord Length 50 ft
- Wire Size 16 AWG
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Reelcraft
- MFR # L 4050 163 9
- Zoro # G4229181
- UPC # 699567011057
- Country of Origin United States
- Category Combination Hose Reels
Dimensions
Retractable Cord Length | 50 ft |
Wire Size | 16 AWG |
Overall Depth | 9 3/8 in |
Cord Length | 50 ft. |
Overall Height | 13 1/4 in |
Overall Width | 12 5/8 in |
Cord Length - Ext. Cords and Outlet Strips | 50 ft. |
Description
Extension Cord Reel, Winding Method Spring Retraction, Voltage 120V AC, Retractable Cord Length 50 ft, Reel Color Red, Max. Amps 13 A, Wire Size 16 AWG, Cord Color Black, Retractable Cord Ending Configuration NEMA 5-15R, Feeder Cord Ending Configuration NEMA 5-15P, Trade Designation SJEOOW, Number of Conductors 3, Tension Method Ratchet Lock, Number of Outlets 3, Feeder Cord Ending Grounding Plug, Location Indoor
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PNEUMADYNE Manifold, Metal, NPT, 7-3/4 In. L (M30-375-7)
- LEESON Motor, DC SCR CONTROL.OPEN CHASSIS 1PH.1/8-1HP/1/4-2HP.115/230V (174311.00)
- BRENNAN INDUSTRIES Hydraulic Fittings, 3/4" Male JIC- 3/4" M (6801-12-12-NWO-FG)
- DART CONTROLS DC Speed Control, 12/24VDC, 2A, NEMA 1/4 (13DV1A)
- REELCRAFT 50 ft. 16/3 Extension Cord Reel 13.0 A Amps 1 Outlets 120V AC Voltage (L 4050 163 3SB)
- REELCRAFT Hose Reel, Welding Gas, 75 Ft (TW86075 OLPT)
- REELCRAFT Hose Reel 1/2X50Ft Oil W/Out Hose (7800 OMP)
- REELCRAFT 850 ft. 16/3 Cord Storage Reel 0 Outlets (CA30112-CS)
- REELCRAFT Reel, Twin Hose, 7 In (TW7450 OLPT)
- REELCRAFT Reel Pivot Base (600801)
- REELCRAFT Reel, Welding Cable (WC7000)
- Reelcraft Combination Hose Reels