Shop All Combination Hose Reels
Reelcraft
50 ft. 12/4 Extension Cord Reel 16.0 A Amps 0 Outlets 600V AC Voltage
Mfr # L 5550 124 X
Zoro # G3736634
Free Shipping & Returns
$830.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Winding Method Spring Retraction
- Voltage 600VAC
- Tension Method Ratchet Lock
- Wire Size 12 AWG
- Retractable Cord Length 50 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Reelcraft
- MFR # L 5550 124 X
- Zoro # G3736634
- UPC # 699567011170
- Country of Origin United States
- Category Combination Hose Reels
Dimensions
Wire Size | 12 AWG |
Retractable Cord Length | 50 ft |
Feeder Cord Length | No Cord |
Cord Length | 50 ft. |
Overall Height | 17 1/2 in |
Cord Length - Ext. Cords and Outlet Strips | 50 ft. |
Overall Width | 16 1/2 in |
Overall Depth | 12 1/2 in |
Description
If you need a high-quality extension cord reel, the Reelcraft L 5550 124 X 50 ft. 12/4 Extension Cord Reel is the tool for you. It comes with a spring retraction system and a ratchet lock tension method to make winding and unwinding your cords easy. The extension cord reel has an overall height of 17 1/2 in., making it compact enough to fit in tight spaces. This cord reel features a spring retraction system that makes retracting and extending your cords quick and simple. Its ratchet lock tension method locks the wire into place while winding or unwinding your cords, allowing you to complete tasks without having to reposition the cord each time. With its heavy duty design, this red cord reel can handle up to 600VAC voltage for added safety and reliability. If you are looking for a durable extension cord reel that will meet all your needs, look no further than the Reelcraft L 5550 124 X 50 ft. 12/4 Extension Cord Reel.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hose Clamp, 3/4 to 2-3/4 In, SAE 36, PK10 (5236070)
- BALDOR-RELIANCE 3-Phase General Purpose Motor, 1/2 HP, 56 Frame, 230/460V AC Voltage, 1,725 Nameplate RPM (M3538)
- PARKER Foot Bracket, 1-7/8In. (L073790040)
- CONTINENTAL CONTITECH 1/2" ID x 100 ft. PVC Air Hose 300 PSI RD (PLR05030-100)
- REELCRAFT Hose Reel 1/2X50Ft Clean Air W/Out Hose (7800 OLB21)
- REELCRAFT 50 ft. 12/3 Power Cord Reel 20 Amps 1 Outlets 125V Voltage (L 5550 123 3A)
- REELCRAFT 45 ft. 12/3 Extension Cord Reel 20.0 A Amps 2 Outlets 120V AC Voltage (L 4545 123 7A)
- REELCRAFT Hose Reel 3/8X50Ft Air/Water With Hose (7650 ELP)
- REELCRAFT 35 ft. 16/3 Extension Cord Reel 13.0 A Amps 1 Outlets 120V AC Voltage (L 4035 163 3-RP)
- REELCRAFT 45 ft. 12/3 Extension Cord Reel 20.0 A Amps 1 Outlets 120V AC Voltage (L 4545 123 3A-RP)
- REELCRAFT 45 ft. 12/3 Extension Cord Reel 15.0 A Amps 2 Outlets 120V AC Voltage (L 4545 123 7)
- Reelcraft Combination Hose Reels