Shop All Hose Reel Accessories
Reelcraft
Cart, Reel
Mfr # 600741-2
Zoro # G3136174
product price: $249.99
/ea
Free Shipping & Returns
$249.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth (In.) 27 in
- Width (In.) 23 3/4 in
- Material Steel
- For Reel Series 30000
- For Use With Mfr. Model Number 600966
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Reelcraft
- MFR # 600741-2
- Zoro # G3136174
- UPC # 094700385079
- Country of Origin United States
- Category Hose Reel Accessories
Dimensions
Depth (In.) | 27 in |
Width (In.) | 23 3/4 in |
Details
Item | Reel Cart |
Material | Steel |
For Reel Series | 30000 |
For Use With Mfr. Model Number | 600966 |
Description
Reel Cart, For Reel Series 30000, For Use With Grainger Item Number 22KX69, For Use With Mfr. Model Number 600966, Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF Radial Ball Bearing, Sealed, 40mm Bore Dia (6208 2RSNR JEM)
- ARO Solenoid Air Control Valve, 1/4 In, 24VDC (CAT88P-024-D)
- DAYTON HVAC Motor, 1/20 HP, 1550 rpm, 208-230V, 3.3 (71903584M)
- PIX Belt, SPA, 13 x 1500mm LP (SPA1500)
- REELCRAFT Hose Bumper, SS Hardware, 1" (4-HS1005)
- REELCRAFT Bumper Stop, 1/4 in, Plastic (1-HR1004-3A)
- REELCRAFT Storage Reel, Hand Crank (CA30118 L)
- REELCRAFT Bearing and Seal Kit (S602240)
- REELCRAFT Bracket, One Bank (600370)
- REELCRAFT Hose Bumper, SS Hardware, 1/2" (2-HS1005)
- COXREELS Roller Guide, Multi-direction, 4-way, 24 in (8721)
- Reelcraft Hose & Cable Reels