Shop All Cable Reels
Reelcraft
Cable Reel, Spring, 50 ft, Red, HD
Mfr # G 3050 Y
Zoro # G2448004
product price: $416.99
/ea
Free Shipping & Returns
$416.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 50 ft
- Cable Coated No
- Drive Type - Hose Reels Spring Return
- Finish - Hose Reels Powder Coated
- Latch Locking
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Reelcraft
- MFR # G 3050 Y
- Zoro # G2448004
- UPC # 699567010234
- Country of Origin China
- Category Cable Reels
Dimensions
Cable Length | 50 ft |
Overall Width | 3 1/3 in |
Overall Length | 8 5/8 in |
Overall Height | 8 7/8 in |
Details
Cable Coated | No |
Drive Type - Hose Reels | Spring Return |
Finish - Hose Reels | Powder Coated |
Latch | Locking |
Color | Red |
Bearings | Permanently Lubricated |
Mounting | Bench or Truck, Ceiling, Floor, Wall |
Duty Rating | Heavy Duty |
Item | Retractable Grounding Wire Reel |
Includes | Universal Grounding Clamp |
Drive Type | Spring Return |
Finish | Powder Coated |
Description
Retractable Grounding Wire Reel, Retractable Grounding Wire Reel, Cable Length 50 ft, Cable Coated No, Drive Type - Hose Reels Spring Return, Powder Coated Finish - Hose Reels, Locking Latch, Red Color, Permanently Lubricated Bearings, Bench or Truck, Ceiling, Floor, Wall Mounting, Includes Universal Grounding Clamp, Overall Height 8 7/8 in, Overall Length 8 5/8 in, Overall Width 3 1/3 in, Duty Rating Heavy Duty
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIMEFIT 3-Way Round Manifold w/ 3 Couplers, Plug (M1401-5)
- DIXON Barb to Industrial Plug, Barb, 1/4, Steel (D2S2)
- INA Yoke Track Roller, Size 32, Bore 12 mm (NATV12-PP-A)
- WEG 00336ET3EJP56J-S, 3 HP, 3600 RPM, TEFC, 56J FRAME, 230/460 VOLTS (00336ET3EJP56J-S)
- REELCRAFT Cable Reel, 50 ft, Spring Return, Red (G 3050)
- REELCRAFT Reelcraft G3050N 50' Static Discharge Grounding Reel Spring Retractable w/ Nylon Coated Cable (G 3050 N)
- REELCRAFT Reelcraft G 3050 Static Discharge/Grounding Reel, 50ft, w/100A Grounding Clamp on end (G 3050)
- REELCRAFT Cable Reel, 100 ft L, 9-3/4" H, 4-5/16" W (GA3100 N)
- REELCRAFT Reelcraft, Static Discharge/Grounding Reel, 100ft Cable, w/100A Grounding Clamp on end (GA3100 N)
- SPEEDAIRE Cable Reel, W/Clamp, 100 ft L, 10" H, Gren (45UZ50)
- COXREELS Cable Reel, Spring, 50 ft Cable, 11-1/2" H (SD-50)
- Reelcraft Hose & Cable Reels