Shop All Combination Hose Reels
Reelcraft
Cable Reel, Max.Amps 300
Mfr # T-2464-0
Zoro # G1674626
product price: $2,210.99
/ea
Free Shipping & Returns
$2,210.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Amps 300 A
- #1 Cable Capacity 250 ft
- Reel Type Electric Welding
- Includes Lead Wire
- Shaft Dia. 1 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Reelcraft
- MFR # T-2464-0
- Zoro # G1674626
- UPC # 699567010975
- Country of Origin United States
- Category Combination Hose Reels
Dimensions
Shaft Dia. | 1 1/4 in |
Overall Width | 16.25 in |
Overall Height | 38 in |
Overall Length | 18 in |
Cable Length Capacity by Gauge | 1 AWG: 150 ft, 1/0 AWG: 150 ft, 2/0 AWG: 200 ft |
Compatible Cable Length (Maximum) | 200 ft |
Reel Shaft Diameter | 1 1/4 in |
Mounting Hole Diameter | 1/2 in |
Overall Depth | 18 in |
Description
Arc Welding Cable Reel, Compatible Cable Gauge (Minimum) 1 AWG, Compatible Cable Gauge (Maximum) 2/0 AWG, Cable Length Capacity by Gauge 1 AWG: 150 ft, 1/0 AWG: 150 ft, 2/0 AWG: 200 ft, Maximum Current 250 A, Reel Configuration Dual: Vertically Stacked, Mounting Hole Diameter 1/2 in, Drive Type Hand Crank, Compatible Cable Length (Maximum) 200 ft, Mounting Location Truck, Base Frame Material Aluminum, Features Heavy Duty Shaft, Non-Conductive Spools, Housing Finish Powder Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TITAN PRO Round Motor Run Capacitor, 440-370VAC (TRCF3)
- AVENTICS VALVE (L12BA452B000061)
- MEGADYNE METRIC Timing G BELT MEGAP URETHANE/STEEL (25AT10/500)
- DWYER INSTRUMENTS Valve Block Manifold, Flanged 3Vlv Blk Mani (BBV-1F)
- REELCRAFT Wall Mount Hose Reel, Steel, 10 In. Dia. (GC7535 OLP)
- REELCRAFT Reelcraft L 4545 123 3A 12 AWG/3 Cond x 45ft, 20A, Single Outlet, w Cord, 27lb (L 4545 123 3A)
- REELCRAFT 50 ft. 16/3 Extension Cord Reel 13.0 A Amps 1 Outlets 120V AC Voltage (L 4050 163 3SB)
- REELCRAFT 425 ft. 16/3 Cord Storage Reel 0 Outlets (CA30106-CS)
- REELCRAFT 50 ft. 16/3 Extension Cord Reel 13.0 A Amps 1 Outlets 120V AC Voltage (L 4050 163 3)
- REELCRAFT 45 ft. 12/3 Extension Cord Reel 20.0 A Amps 2 Outlets 120V AC Voltage (L 4545 123 7ASB)
- SPEEDAIRE Hose Reel, Spring Driven, 3/8 in., 50 ft. (45UZ55)
- Reelcraft Hose & Cable Reels