Shop All Combination Hose Reels
Reelcraft
Cable Reel, Electric
Mfr # T-2462-0
Zoro # G0974434
original price:
$1,915.00
6% off
new price: $1,798.99
/ea
Free Shipping & Returns
$1,798.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Type Hand Crank
- Max. Amps 300 A
- #1 Cable Capacity 250 ft
- Mounting Truck
- Max. Temp. 200 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Reelcraft
- MFR # T-2462-0
- Zoro # G0974434
- UPC # 699567010968
- Country of Origin United States
- Category Combination Hose Reels
Dimensions
Overall Length | 18 in |
Overall Height | 19 in |
Shaft Dia. | 1 1/4 in |
Overall Width | 29 in |
Reel Shaft Diameter | 1 1/4 in |
Overall Depth | 18 in |
Compatible Cable Length (Maximum) | 200 ft |
Cable Length Capacity by Gauge | 1 AWG: 150 ft, 1/0 AWG: 150 ft, 2/0 AWG: 200 ft |
Mounting Hole Diameter | 1/2 in |
Description
Arc Welding Cable Reel, Compatible Cable Gauge (Minimum) 1 AWG, Compatible Cable Gauge (Maximum) 2/0 AWG, Cable Length Capacity by Gauge 1 AWG: 150 ft, 1/0 AWG: 150 ft, 2/0 AWG: 200 ft, Maximum Current 250 A, Reel Configuration Dual: Side by Side, Mounting Hole Diameter 1/2 in, Drive Type Hand Crank, Compatible Cable Length (Maximum) 200 ft, Mounting Location Truck, Base Frame Material Aluminum, Features Heavy Duty Shaft, Non-Conductive Spools, Housing Finish Powder Coated, Includes Lead Wire
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWEREX Starter, 20A, 3P, 110 Coil (JP001022AV)
- MORRILL Unit Bearing Motor, ECM, CWLE, 1/4 In. L (5R021)
- LOC-LINE Acid Resistant Hose, 1/4", 5ft., Coil (46419)
- CLIMAX METAL PRODUCTS CC-062-050 Metric One-Piece Clamping Coupling Recessed Screw (CC-062-050)
- REELCRAFT 100 ft. 12/3 Spring Retractable Cord Reel 20.0 A Amps 1 Outlets (L 70100 123 3A)
- REELCRAFT 45 ft. 12/3 Extension Cord Reel 20.0 A Amps 2 Outlets 120V AC Voltage (L 4545 123 7ASB)
- REELCRAFT Reelcraft L 4545 123 3A 12 AWG/3 Cond x 45ft, 20A, Single Outlet, w Cord, 27lb (L 4545 123 3A)
- REELCRAFT Hand Wind Cord Reel 4 Outlets 120V AC Voltage (LH2080 143)
- REELCRAFT 50 ft. 16/3 Extension Cord Reel 13.0 A Amps 1 Outlets 120V AC Voltage (L 4050 163 3SB)
- REELCRAFT Wall Mount Hose Reel, Steel, 10 In. Dia. (GC7535 OLP)
- REELCRAFT 50 ft. 10/4 Extension Cord Reel 20.0 A Amps 0 Outlets 600V AC Voltage (L 7050 104 X)
- Reelcraft Combination Hose Reels