Shop All Spring Return Hose Reels
Reelcraft
Cable Reel, 700AMP, 50 ft.
Mfr # WCH7000
Zoro # G7804358
product price: $1,348.99
/ea
Free Shipping & Returns
$1,348.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 19-3/4"
- Overall Width 14"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Reelcraft
- MFR # WCH7000
- Zoro # G7804358
- UPC # 699567024484
- Country of Origin United States
- Category Spring Return Hose Reels
Dimensions
Overall Length | 19-3/4" |
Overall Width | 14" |
Details
Item | Cable Reel,700AMP,50 ft. |
Description
Cable Reel,700AMP,50 ft.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERDRIVE Taper Lock Bushing, TL1210, 30mm (TL1210-30MM)
- TOMPKINS Hydraulic Fitting-Steel06 SILVER BRAZE RING (SBR-06)
- RENEWABLE LUBRICANTS Compressor Oil, 1 gal., SAE Grade 30 (84203)
- COXREELS Roller Guide, Top, 3-way, 28 in (15361-33)
- REELCRAFT Hose Assembly, 1/2" Hose Dia., 4 ft. Length, 300 psi (S601020-4)
- REELCRAFT Hose Reel Assembly, Garden Hose Fittngs, Max 250 psi (GCD83075 OLP)
- REELCRAFT 3/4in x 35 ft. 50 psi, Fuel Hose Reel with Hose (FHD79035-OLP)
- REELCRAFT Hose Reel, 3/4" Hose Dia., 25 ft. Length, 500 psi (F7900 OLP)
- REELCRAFT Spring Return Hose Reel, 3/8 in Hose Dia., 50 ft Length, 300 psi (5650 OLP-SE)
- REELCRAFT Spring Return Hose Reel, 1 in Hose Dia., 50 ft Length, 50 psi (FD84050 OLP)
- COXREELS P-LP-450-HV Performance Spring Rewind Hi-Vis Safety Hose Reel (P-LP-450-HV)
- Reelcraft Hose & Cable Reels