Shop All Cable Reels
Reelcraft
Cable Reel, 50 ft, Spring Return, Red
Mfr # G 3050
Zoro # G6083478
Free Shipping & Returns
$409.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 50 ft
- Cable Coated No
- Drive Type - Hose Reels Spring Return
- Finish - Hose Reels Powder Coated
- Latch Locking
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Reelcraft
- MFR # G 3050
- Zoro # G6083478
- UPC # 699567010227
- Country of Origin China
- Category Cable Reels
Dimensions
Cable Length | 50 ft |
Overall Height | 8 7/8 in |
Overall Width | 3 3/8 in |
Overall Length | 8 5/8 in |
Details
Cable Coated | No |
Drive Type - Hose Reels | Spring Return |
Finish - Hose Reels | Powder Coated |
Latch | Locking |
Color | Red |
Bearings | Permanently Lubricated |
Mounting | Bench or Truck, Ceiling, Floor, Wall |
Includes | Universal Grounding Clamp |
Item | Retractable Grounding Wire Reel |
Duty Rating | Heavy Duty |
Description
Retractable Grounding Wire Reel, Retractable Grounding Wire Reel, Cable Length 50 ft, Cable Coated No, Drive Type - Hose Reels Spring Return, Powder Coated Finish - Hose Reels, Locking Latch, Red Color, Permanently Lubricated Bearings, Bench or Truck, Ceiling, Floor, Wall Mounting, Includes Universal Grounding Clamp, Overall Height 8 7/8 in, Overall Length 8 5/8 in, Overall Width 3 3/8 in, Duty Rating Heavy Duty
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MI-T-M 3/8" x 50 ft Air Hose 4000 psi (15-0209)
- CENTURY Condenser Fan Motor, 1/3 HP, 1075 rpm, 60Hz (FE1036SF)
- TRICO Storage Lid, HDPE, 6.25 in. H, Green (34423)
- SIMPLEX Thread Ring, Simplex (20416926D01)
- REELCRAFT Cable Reel, 100 ft L, 9-3/4" H, 4-5/16" W (GA3100 N)
- REELCRAFT Cable Reel, Spring, 50 ft, Red, HD (G 3050 Y)
- REELCRAFT Reelcraft G3050N 50' Static Discharge Grounding Reel Spring Retractable w/ Nylon Coated Cable (G 3050 N)
- REELCRAFT Reelcraft, Static Discharge/Grounding Reel, 100ft Cable, w/100A Grounding Clamp on end (GA3100 N)
- REELCRAFT Reelcraft G 3050 Static Discharge/Grounding Reel, 50ft, w/100A Grounding Clamp on end (G 3050)
- ERICSON CBL RL, 25FT 12/3 SJOW W/BX, (2)5-20 RCP (4123-25-B20)
- COXREELS Cable Reel, 50 ft., Spring Return Drive (EZ-SD-50)
- Reelcraft Cable Reels